Skip Content

 
Air Curtain close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Air Curtain

Technical Specs

  • Item Air Curtain 
Max. Door Width
Please Select
Max. Mounting Height
Please Select
Voltage
Please Select
Width
Please Select
Phase
Please Select
Air Volume
Please Select
Height
Please Select
Number of Motors
Please Select
dBA @ 10 Feet
Please Select
Depth
Please Select
Max. Amps
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • BERNER 
Select items to compare View Compare
28 Products
Compare /
Item #
Mfr.
Model #
Max. Door Width
Max. Mounting Height
Voltage
Width
Phase
Air Volume
Height
Number of Motors
dBA @ 10 Feet
Depth
Max. Amps
Price
Qty
Please use Qty box to add item(s) to cart.
IDC12-4156AXY-G
13 ft.
12 ft.
208/240
157"
3
6190 cfm
15"
4
69
18"
14

$8,211.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8,211.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 13 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 208/240
  • Width 157"
  • Phase 3
  • Air Volume 6190 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 14
IDC12-4156AZ-G
13 ft.
12 ft.
480
157"
3
6190 cfm
15"
4
69
18"
5.6

$7,773.00 / each

Enter location to check availability
Catalog Page #  NA

Price $7,773.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 13 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 480
  • Width 157"
  • Phase 3
  • Air Volume 6190 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 5.6
IDC14-4156AXY-G
13 ft.
14 ft.
208/240
157"
3
9764 cfm
15"
4
69
18"
26

$8,211.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8,211.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 13 ft.
  • Max. Mounting Height 14 ft.
  • Voltage 208/240
  • Width 157"
  • Phase 3
  • Air Volume 9764 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 26
IDC14-4156AZ-G
13 ft.
14 ft.
480
157"
3
9764 cfm
15"
4
69
18"
12.8

$9,306.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,306.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 13 ft.
  • Max. Mounting Height 14 ft.
  • Voltage 480
  • Width 157"
  • Phase 3
  • Air Volume 9764 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 12.8
IDC12-4168AXY-G
14 ft.
12 ft.
208/240
169"
3
6332 cfm
15"
4
69
18"
14

$8,430.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8,430.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 14 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 208/240
  • Width 169"
  • Phase 3
  • Air Volume 6332 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 14
IDC12-4168AZ-G
14 ft.
12 ft.
480
169"
3
6332 cfm
15"
4
69
18"
5.6

$8,068.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8,068.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 14 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 480
  • Width 169"
  • Phase 3
  • Air Volume 6332 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 5.6
IDC14-4168AXY-G
14 ft.
14 ft.
208/240
169"
3
9944 cfm
15"
4
69
18"
26

$8,430.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8,430.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 14 ft.
  • Max. Mounting Height 14 ft.
  • Voltage 208/240
  • Width 169"
  • Phase 3
  • Air Volume 9944 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 26
IDC14-4168AZ-G
14 ft.
14 ft.
480
169"
3
9944 cfm
15"
4
69
18"
12.8

$9,416.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,416.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 14 ft.
  • Max. Mounting Height 14 ft.
  • Voltage 480
  • Width 169"
  • Phase 3
  • Air Volume 9944 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 12.8
IDC12-4180AXY-G
15 ft.
12 ft.
208/240
183"
3
6354 cfm
15"
4
69
18"
14

$8,759.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8,759.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 15 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 208/240
  • Width 183"
  • Phase 3
  • Air Volume 6354 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 14
IDC12-5180AXY-G
15 ft.
12 ft.
208/240
183"
3
7560 cfm
15"
5
72
18"
17.5

$9,854.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,854.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 15 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 208/240
  • Width 183"
  • Phase 3
  • Air Volume 7560 cfm
  • Height 15"
  • Number of Motors 5
  • dBA @ 10 Feet 72
  • Depth 18"
  • Max. Amps 17.5
IDC12-4180AZ-G
15 ft.
12 ft.
480
183"
3
6354 cfm
15"
4
69
18"
5.6

$8,320.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8,320.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 15 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 480
  • Width 183"
  • Phase 3
  • Air Volume 6354 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 5.6
IDC12-5180AZ-G
15 ft.
12 ft.
480
183"
3
7560 cfm
15"
5
72
18"
7

$9,525.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,525.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 15 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 480
  • Width 183"
  • Phase 3
  • Air Volume 7560 cfm
  • Height 15"
  • Number of Motors 5
  • dBA @ 10 Feet 72
  • Depth 18"
  • Max. Amps 7
IDC14-4180AXY-G
15 ft.
14 ft.
208/240
183"
3
10,042 cfm
15"
4
69
18"
26

$8,759.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8,759.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 15 ft.
  • Max. Mounting Height 14 ft.
  • Voltage 208/240
  • Width 183"
  • Phase 3
  • Air Volume 10,042 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 26
IDC14-5180AXY-G
15 ft.
14 ft.
208/240
183"
3
11,980 cfm
15"
5
72
18"
32.5

$9,854.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,854.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 15 ft.
  • Max. Mounting Height 14 ft.
  • Voltage 208/240
  • Width 183"
  • Phase 3
  • Air Volume 11,980 cfm
  • Height 15"
  • Number of Motors 5
  • dBA @ 10 Feet 72
  • Depth 18"
  • Max. Amps 32.5
IDC14-4180AZ-G
15 ft.
14 ft.
480
183"
3
10,042 cfm
15"
4
69
18"
12.8

$9,744.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,744.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 15 ft.
  • Max. Mounting Height 14 ft.
  • Voltage 480
  • Width 183"
  • Phase 3
  • Air Volume 10,042 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 12.8
IDC14-5180AZ-G
15 ft.
14 ft.
480
183"
3
11,980 cfm
15"
5
72
18"
16

$11,716.00 / each

Enter location to check availability
Catalog Page #  NA

Price $11,716.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 15 ft.
  • Max. Mounting Height 14 ft.
  • Voltage 480
  • Width 183"
  • Phase 3
  • Air Volume 11,980 cfm
  • Height 15"
  • Number of Motors 5
  • dBA @ 10 Feet 72
  • Depth 18"
  • Max. Amps 16
IDC12-4192AXY-G
16 ft.
12 ft.
208/240
195"
3
6376 cfm
15"
4
69
18"
14

$9,197.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,197.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 16 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 208/240
  • Width 195"
  • Phase 3
  • Air Volume 6376 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 14
IDC12-5192AXY-G
16 ft.
12 ft.
208/240
195"
3
7631 cfm
15"
5
72
18"
17.5

$10,292.00 / each

Enter location to check availability
Catalog Page #  NA

Price $10,292.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 16 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 208/240
  • Width 195"
  • Phase 3
  • Air Volume 7631 cfm
  • Height 15"
  • Number of Motors 5
  • dBA @ 10 Feet 72
  • Depth 18"
  • Max. Amps 17.5
IDC12-4192AZ-G
16 ft.
12 ft.
480
195"
3
6376 cfm
15"
4
69
18"
5.6

$8,759.00 / each

Enter location to check availability
Catalog Page #  NA

Price $8,759.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 16 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 480
  • Width 195"
  • Phase 3
  • Air Volume 6376 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 5.6
IDC12-5192AZ-G
16 ft.
12 ft.
480
195"
3
7631 cfm
15"
5
72
18"
7

$9,854.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,854.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 16 ft.
  • Max. Mounting Height 12 ft.
  • Voltage 480
  • Width 195"
  • Phase 3
  • Air Volume 7631 cfm
  • Height 15"
  • Number of Motors 5
  • dBA @ 10 Feet 72
  • Depth 18"
  • Max. Amps 7
IDC14-4192AXY-G
16 ft.
14 ft.
208/240
195"
3
10,140 cfm
15"
4
69
18"
26

$9,197.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,197.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 16 ft.
  • Max. Mounting Height 14 ft.
  • Voltage 208/240
  • Width 195"
  • Phase 3
  • Air Volume 10,140 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 26
IDC14-5192AXY-G
16 ft.
14 ft.
208/240
195"
3
12,040 cfm
15"
5
72
18"
32.5

$10,292.00 / each

Enter location to check availability
Catalog Page #  NA

Price $10,292.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 16 ft.
  • Max. Mounting Height 14 ft.
  • Voltage 208/240
  • Width 195"
  • Phase 3
  • Air Volume 12,040 cfm
  • Height 15"
  • Number of Motors 5
  • dBA @ 10 Feet 72
  • Depth 18"
  • Max. Amps 32.5
IDC14-4192AZ-G
16 ft.
14 ft.
480
195"
3
10,140 cfm
15"
4
69
18"
12.8

$9,854.00 / each

Enter location to check availability
Catalog Page #  NA

Price $9,854.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 16 ft.
  • Max. Mounting Height 14 ft.
  • Voltage 480
  • Width 195"
  • Phase 3
  • Air Volume 10,140 cfm
  • Height 15"
  • Number of Motors 4
  • dBA @ 10 Feet 69
  • Depth 18"
  • Max. Amps 12.8
IDC14-5192AZ-G
16 ft.
14 ft.
480
195"
3
12,040 cfm
15"
5
72
18"
16

$11,935.00 / each

Enter location to check availability
Catalog Page #  NA

Price $11,935.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 16 ft.
  • Max. Mounting Height 14 ft.
  • Voltage 480
  • Width 195"
  • Phase 3
  • Air Volume 12,040 cfm
  • Height 15"
  • Number of Motors 5
  • dBA @ 10 Feet 72
  • Depth 18"
  • Max. Amps 16
SHC07-1036AC-P-G
3 ft.
7 ft.
115/208 to 240
39"
1
1812 cfm
14-3/4"
1
67
14-1/4"
7.5/3.8 to 3.8

$1,144.00 / each

Enter location to check availability
Catalog Page #  3712 

Price $1,144.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 3 ft.
  • Max. Mounting Height 7 ft.
  • Voltage 115/208 to 240
  • Width 39"
  • Phase 1
  • Air Volume 1812 cfm
  • Height 14-3/4"
  • Number of Motors 1
  • dBA @ 10 Feet 67
  • Depth 14-1/4"
  • Max. Amps 7.5/3.8 to 3.8
SHC07-1042AC-P-G
3-1/2 ft.
7 ft.
115/208 to 240
45"
1
1752 cfm
14-3/4"
1
67
14-1/4"
7.5/3.8 to 3.8

$1,178.00 / each

Enter location to check availability
Catalog Page #  3712 

Price $1,178.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 3-1/2 ft.
  • Max. Mounting Height 7 ft.
  • Voltage 115/208 to 240
  • Width 45"
  • Phase 1
  • Air Volume 1752 cfm
  • Height 14-3/4"
  • Number of Motors 1
  • dBA @ 10 Feet 67
  • Depth 14-1/4"
  • Max. Amps 7.5/3.8 to 3.8
SHC07-1048AC-P-G
4 ft.
7 ft.
115/208 to 240
51"
1
1882 cfm
14-3/4"
1
67
14-1/4"
7.5/3.8 to 3.8

$1,206.00 / each

Enter location to check availability
Catalog Page #  3712 

Price $1,206.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 7 ft.
  • Voltage 115/208 to 240
  • Width 51"
  • Phase 1
  • Air Volume 1882 cfm
  • Height 14-3/4"
  • Number of Motors 1
  • dBA @ 10 Feet 67
  • Depth 14-1/4"
  • Max. Amps 7.5/3.8 to 3.8
SHC07-2072AC-P-G
6 ft.
7 ft.
115/208 to 240
75"
1
3624 cfm
14-3/4"
2
69
14-1/4"
15.0/7.6 to 7.6

$2,111.00 / each

Enter location to check availability
Catalog Page #  3712 

Price $2,111.00 / each

Technical Specs

  • Item Air Curtain
  • Max. Door Width 6 ft.
  • Max. Mounting Height 7 ft.
  • Voltage 115/208 to 240
  • Width 75"
  • Phase 1
  • Air Volume 3624 cfm
  • Height 14-3/4"
  • Number of Motors 2
  • dBA @ 10 Feet 69
  • Depth 14-1/4"
  • Max. Amps 15.0/7.6 to 7.6
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More