Skip Content

Low Profile Air Curtain, 2031 cfm, 54 dBA @ 10 Feet, Max. Door Width 6 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Low Profile Air Curtain, 2031 cfm, 54 dBA @ 10 Feet, Max. Door Width 6 ft.

Price $1,500.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JGG0
  • Mfr. Model # SLC07-1072AC-G
  • UNSPSC # 27131605
  • Catalog Page # 4150
  • Shipping Weight 70.35 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLow Profile Air Curtain
  • Max. Door Width6 ft.
  • Max. Mounting Height7 ft.
  • Air Volume2031 cfm
  • dBA @ 10 Feet54
  • Width72-7/8"
  • Height8-1/2"
  • Depth8"
  • Number of Motors1
  • Phase1
  • Voltage115/208 to 240
  • Max. Amps3.4/1.7 to 1.7
  • Air Velocity3300 fpm
  • Hz60
  • Housing MaterialPowder Coated Steel
  • Housing ColorWhite
  • Motor TypePermanent Split Capacitor
  • Motor EnclosureTotally Enclosed
  • Motor HP1/5
  • Max. RPM1680
  • Number of Speeds1
  • RequiresHard Wiring
  • StandardsNSF 37, EPH ANSI, NSF 37, UL Indoor, UL Outdoor and CUL Indoor
  • IncludesDoor Limit Switch, Plunger Style for Automatic Operation
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Details

Air Curtains

• Units include all necessary controls
Stabilize environments and save energy by minimizing the loss of heat or air-conditioned air through open doorways, and effectively repel flying insects, dust, and pollutants. The curtains also eliminate the need for plastic-strip doors over walk-in coolers or food processing areas.
Low-Profile

• Hardwired Plunger door switch included Wall- or top-mount Unheated
Compact design for front and back entry doors. Units provide energy savings, comfort, and insect control.
UL and C-UL Listed for indoor/outdoor use and UL-EPH Listed to NSF Standard 37.

Repair Parts

Displaying repair parts for model:
  • SLC07-1072AC-G,
  • KZN1072AC-G

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.