Skip Content

Low Profile Air Curtain, 1360 cfm, 54 dBA @ 10 Feet, Max. Door Width 4 ft., Max. Mounting Height 7 f close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Low Profile Air Curtain, 1360 cfm, 54 dBA @ 10 Feet, Max. Door Width 4 ft., Max. Mounting Height 7 f

Price $1,137.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6JGF9
  • Mfr. Model # SLC07-1048AC-G
  • UNSPSC # 27131605
  • Catalog Page # 4150
  • Shipping Weight 53.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Low Profile Air Curtain
  • Max. Door Width 4 ft.
  • Max. Mounting Height 7 ft.
  • Air Volume 1360 cfm
  • dBA @ 10 Feet 54
  • Width 48-7/8"
  • Height 8-1/2"
  • Depth 8"
  • Number of Motors 1
  • Phase 1
  • Voltage 115/208 to 240
  • Max. Amps 3.4/1.7 to 1.7
  • Air Velocity 3300 fpm
  • Hz 60
  • Housing Material Powder Coated Steel
  • Housing Color White
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed
  • Motor HP 1/5
  • Max. RPM 1680
  • Number of Speeds 1
  • Requires Hard Wiring
  • Standards NSF 37, EPH ANSI, NSF 37, UL Indoor, UL Outdoor and CUL Indoor
  • Includes Door Limit Switch, Plunger Style for Automatic Operation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.


Air Curtains

• Units include all necessary controls
Stabilize environments and save energy by minimizing the loss of heat or air-conditioned air through open doorways, and effectively repel flying insects, dust, and pollutants. The curtains also eliminate the need for plastic-strip doors over walk-in coolers or food processing areas.

• Hardwired Plunger door switch included Wall- or top-mount Unheated
Compact design for front and back entry doors. Units provide energy savings, comfort, and insect control.
UL and C-UL Listed for indoor/outdoor use and UL-EPH Listed to NSF Standard 37.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • SLC07-1048AC-G,
  • KZN1048AC-G

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.