Skip Content

Drive Through Window Air Curtain,7 In. H close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Drive Through Window Air Curtain, 7 In. H

Price $981.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JGF4
  • Mfr. Model # DTU03-2026AA
  • UNSPSC # 27131605
  • Catalog Page # 4150
  • Shipping Weight 18.7 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemDrive Through Window Air Curtain
  • Max. Door Width2 ft.
  • Max. Mounting Height3 ft.
  • Air Volume200 cfm
  • dBA @ 10 Feet52
  • Width25-1/4"
  • Height7"
  • Depth7-3/4"
  • Number of Motors2
  • Phase1
  • Voltage115
  • Max. Amps2.2
  • Air Velocity2800 fpm
  • Hz60
  • Housing MaterialPowder Coated Aluminum
  • Housing ColorSilver
  • Motor TypeShaded Pole
  • Motor EnclosureOpen
  • Motor HP1/12, 1/20
  • Max. RPM1625
  • Number of Speeds1
  • Requires20A Dedicated Circuit
  • StandardsUL, CUL Indoor Only
  • Includes(3) 6 ft. Prong Grounded Plug with Factory Wired Fan On Off Switch

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Documentation

Details

Air Curtains

• Units include all necessary controls
Stabilize environments and save energy by minimizing the loss of heat or air-conditioned air through open doorways, and effectively repel flying insects, dust, and pollutants. The curtains also eliminate the need for plastic-strip doors over walk-in coolers or food processing areas.
Drive-Through Window

• 3-prong plug and cord included Universal mounting bracket included Heated and unheated models available
Reduce infiltration of fumes and insects, and maintain comfort at drive-up windows.
UL and C-UL Listed for indoor use.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.