Skip Content

Air Curtain, 3624 cfm, 69 dBA @ 10 Feet, Max. Door Width 6 ft., Max. Mounting Height 7 ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Air Curtain, 3624 cfm, 69 dBA @ 10 Feet, Max. Door Width 6 ft., Max. Mounting Height 7 ft.

Price $2,044.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JGE6
  • Mfr. Model # SHC07-2072AC-P-G
  • UNSPSC # 27131605
  • Catalog Page # 3712
  • Shipping Weight 125.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Air Curtain
  • Max. Door Width 6 ft.
  • Max. Mounting Height 7 ft.
  • Air Volume 3624 cfm
  • dBA @ 10 Feet 69
  • Width 75"
  • Height 14-3/4"
  • Depth 14-1/4"
  • Number of Motors 2
  • Phase 1
  • Voltage 115/208 to 240
  • Max. Amps 15.0/7.6 to 7.6
  • Air Velocity 3500 fpm
  • Hz 60
  • Housing Material Aluminum
  • Housing Color White
  • Motor Type Permanent Split Capacitor
  • Motor Enclosure Totally Enclosed
  • Motor HP 3/4
  • Max. RPM 1750
  • Number of Speeds 1
  • Requires Hard Wiring
  • Standards NSF 37, EPH ANSI, AMCA, UL Indoor, UL Outdoor and CUL Indoor
  • Includes Door Limit Switch, Plunger Style for Automatic Operation
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Documentation

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.