Skip Content

Glove Liner,White/Blue,Half Finger,PK10 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Glove Liner, White/Blue, Half Finger, PK10

Price $29.50 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NCD3
  • Mfr. Model # BGL2.20L
  • UNSPSC # 46181504
  • Catalog Page # N/A
  • Catalog Group # E8669
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Wear Glove Liners as an underglove to avoid clamminess, perspiration and other irritations.

Glove Liners let you maintain natural sensitivity and flexibility. Eliminates need to stock powder or powdered gloves. Reusable, washable. Half-Finger Liner allows more tactile sensitivity. 100 pct knitted polyester for maximum softness and comfort. Package of 10 pair of glove liners. Large. Package of 10.

View More

Technical Specs

  • Item Glove Liners
  • Fabric Weight Light
  • Design Half Finger
  • Size Men's L
  • Length 8-3/4"
  • Material Polyester
  • Color White/Blue
  • Application Worn Under Gloves to Absorb Perspiration
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.