Skip Content

 
Roller Cover close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Roller Cover

BENJAMIN MOORE


Technical Specs

  • ItemPaint Roller Cover 
  • Cover MaterialWoven Synthetic 
Brand:B BENJAMIN MOORE 
Length
Please Select
Nap
Please Select
Surfaces
Please Select
Select items to compareView Compare
6 Products
Compare /
Item #
Mfr.
Model #
Length
Nap
Surfaces
Availability
Price
Qty
065641018
4"
3/8"
Semi-Smooth

$4.15 / each

Paint Roller Cover,4 In,Nap 3/8 In
Catalog Page #  1885 

Price: $4.15 / each

Technical Specs

  • ItemPaint Roller Cover
  • Length4"
  • Nap3/8"
  • Cover MaterialWoven Synthetic
  • SurfacesSemi-Smooth
065642018
4"
1/2"
Semi-Rough

$4.80 / each

Paint Roller Cover,4 In,Nap 1/2 In
Catalog Page #  1885 

Price: $4.80 / each

Technical Specs

  • ItemPaint Roller Cover
  • Length4"
  • Nap1/2"
  • Cover MaterialWoven Synthetic
  • SurfacesSemi-Rough
065690018
9"
1/4"
Smooth

$6.60 / each

Paint Roller Cover,9 In,Nap 1/4 In
Catalog Page #  1885 

Price: $6.60 / each

Technical Specs

  • ItemPaint Roller Cover
  • Length9"
  • Nap1/4"
  • Cover MaterialWoven Synthetic
  • SurfacesSmooth
065691018
9"
3/8"
Semi-Smooth

$7.10 / each

Paint Roller Cover,9 In,Nap 3/8 In
Catalog Page #  1885 

Price: $7.10 / each

Technical Specs

  • ItemPaint Roller Cover
  • Length9"
  • Nap3/8"
  • Cover MaterialWoven Synthetic
  • SurfacesSemi-Smooth
065693018
9"
3/8"
Semi-Smooth

$20.30 / pkg. of 3

Paint Roller Cover,9 In,Nap 3/8 In,PK3
Catalog Page #  1885 

Price: $20.30 / pkg. of 3

Technical Specs

  • ItemPaint Roller Cover
  • Length9"
  • Nap3/8"
  • Cover MaterialWoven Synthetic
  • SurfacesSemi-Smooth
065692018
9"
1/2"
Semi-Rough

$8.75 / each

Paint Roller Cover,9 In,Nap 1/2 In
Catalog Page #  1885 

Price: $8.75 / each

Technical Specs

  • ItemPaint Roller Cover
  • Length9"
  • Nap1/2"
  • Cover MaterialWoven Synthetic
  • SurfacesSemi-Rough