Skip Content

 
Paint Brush close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Paint Brush


Technical Specs

  • ItemPaint Brush 
Style
Please Select
Size
Please Select

Your Filters:

No Filters Selected
Select items to compareView Compare
13 Products
Compare /
Item #
Mfr.
Model #
Style
Size
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
066215017
Angle Sash
1-1/2"

$12.15 / each

Paint Brush,1-1/2 In,11 In
Catalog Page #  1917 

Price $12.15 / each

Technical Specs

  • ItemPaint Brush
  • StyleAngle Sash
  • Size1-1/2"
066220017
Angle Sash
2"

$14.73 / each

Paint Brush,2 In,11-1/2 In
Catalog Page #  1917 

Price $14.73 / each

Technical Specs

  • ItemPaint Brush
  • StyleAngle Sash
  • Size2"
066225017
Angle Sash
2-1/2"

$19.21 / each

Paint Brush,2-1/2 In,12 In
Catalog Page #  1917 

Price $19.21 / each

Technical Specs

  • ItemPaint Brush
  • StyleAngle Sash
  • Size2-1/2"
066230017
Angle Sash
3"

$21.63 / each

Paint Brush,3 In,12-1/4 In
Catalog Page #  1917 

Price $21.63 / each

Technical Specs

  • ItemPaint Brush
  • StyleAngle Sash
  • Size3"
066715017
Flat Sash
1-1/2"

$12.15 / each

Paint Brush,1-1/2 In,10-1/2 In
Catalog Page #  1917 

Price $12.15 / each

Technical Specs

  • ItemPaint Brush
  • StyleFlat Sash
  • Size1-1/2"
066720017
Flat Sash
2"

$14.47 / each

Paint Brush,2 In,11 In
Catalog Page #  1917 

Price $14.47 / each

Technical Specs

  • ItemPaint Brush
  • StyleFlat Sash
  • Size2"
066725017
Flat Sash
2-1/2"

$18.95 / each

Paint Brush,2-1/2 In,11-1/2 In
Catalog Page #  1917 

Price $18.95 / each

Technical Specs

  • ItemPaint Brush
  • StyleFlat Sash
  • Size2-1/2"
066730017
Flat Sash
3"

$21.63 / each

Paint Brush,3 In,12 In
Catalog Page #  1917 

Price $21.63 / each

Technical Specs

  • ItemPaint Brush
  • StyleFlat Sash
  • Size3"
067715017
Varnish
1-1/2"

$12.15 / each

Paint Brush,1-1/2 In,8-3/4 In
Catalog Page #  1917 

Price $12.15 / each

Technical Specs

  • ItemPaint Brush
  • StyleVarnish
  • Size1-1/2"
067720017
Varnish
2"

$14.21 / each

Paint Brush,2 In,9-1/2 In
Catalog Page #  1917 

Price $14.21 / each

Technical Specs

  • ItemPaint Brush
  • StyleVarnish
  • Size2"
067725017
Varnish
2-1/2"

$18.59 / each

Paint Brush,2-1/2 In,9-3/4 In
Catalog Page #  1917 

Price $18.59 / each

Technical Specs

  • ItemPaint Brush
  • StyleVarnish
  • Size2-1/2"
067730017
Varnish
3"

$21.63 / each

Paint Brush,3 In,10-1/4 In
Catalog Page #  1917 

Price $21.63 / each

Technical Specs

  • ItemPaint Brush
  • StyleVarnish
  • Size3"
067740017
Wall
4"

$27.40 / each

Paint Brush,4 In,11 In
Catalog Page #  1917 

Price $27.40 / each

Technical Specs

  • ItemPaint Brush
  • StyleWall
  • Size4"