Skip Content

Paint,Waterborne,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (1-800-472-4643).

Paint, Waterborne, White

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 6WTD4
  • Mfr. Model # 004600005
  • UNSPSC # 31211502
  • Catalog Page # N/A
  • Shipping Weight 60.086 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fresh Start® High-Hiding All-Purpose Primer
• Low VOC
100% acrylic latex formula with stain blocking capabilities offers exceptional adhesion allowing smooth and durable topcoat. Quick drying primer is fade-and-mildew resistant. For interior and exterior applications.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Interior/Exterior Paint
  • Paint Color Family Whites
  • Color White
  • Finish Primer
  • Size 5 gal.
  • VOC Content 44g/L
  • Coverage 400 to 450 sq. ft./gal.
  • Dry Time 2 hr.
  • Dry Time Recoat 3 hr.
  • Application Method Brush, Roll, Spray
  • Surface Interior: Use on New or Previously Painted Wood, Plywood, Drywall, Ceiling Tile, Formica, Masonite, Ceramic Tile and Cured Plaster. Exterior: Use on new or previously Painted Wood, Fiber Cement Board, Hardboard Siding, Aluminum, Galvanized Metal, Brick, Cured Masonry and Previously Coated Ferrous Metal Surfaces.
  • Standards LEED, CHPS
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.