Skip Content

Interior Paint,Semi-Gloss,1 gal,White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Interior Paint, Semi-Gloss, 1 gal, White

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 6WRF1
  • Mfr. Model # W62701001
  • UNSPSC # 31211508
  • Catalog Page # 1915
  • Catalog Group # G8260
  • Shipping Weight 12.317 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Interior Paint
  • Paint Color Family Whites
  • Color White
  • Finish Semi-Gloss
  • Size 1 gal.
  • VOC Content 44g/L
  • Coverage 400 to 450 sq. ft./gal.
  • Dry Time 2 hr.
  • Dry Time Recoat 4 hr.
  • Application Method Brush, Roll, Spray
  • Surface Painted Wallboard, Plaster, Masonry and Wood. Previously Painted Metal; New or Coated Acoustic Ceiling
  • Standards Green Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Acrylic-blended latex paint is formulated for application to a wide variety of interior surfaces. Low VOC and low odor. Great flow and leveling properties provide seamless touch-up. Applies easily with great coverage. Fast drying. Cleans up with soap and water.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.