Skip Content

Ultra Spec 500 INT S/G,1G,Exotic Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Ultra Spec 500 INT S/G, 1G, Exotic Red

Price $50.70 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 18A154
  • Mfr. Model # N5394X0010021858
  • UNSPSC # 31211502
  • Catalog Page # 1916
  • Catalog Group # G9215
  • Shipping Weight 12.317 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInterior Paint
  • Paint Color FamilyReds
  • ColorExotic Red
  • FinishSemi-Gloss
  • Size1 gal.
  • VOC Content0g/L
  • Coverage350 to 400 sq. ft.
  • Dry Time2 hrs.
  • Dry Time Recoat4 hrs.
  • Application MethodBrush, Roll, Spray
  • SurfacePainted Wallboard, Plaster, Masonry and Wood. Previously Painted Metal; New or Coated Acoustic Ceiling
  • StandardsGreen Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
How can we improve our Technical Specifications?

Details

Ultra Spec® 500 Interior Paint
Cross-linking resin coating increases durability of the dry paint film and can extend the life of the coating.
Note: All paints are nonreturnable.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.