Skip Content

Interior Paint,Eggshell,5 gal,Gardenia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Interior Paint, Eggshell, 5 gal, Gardenia

Price $321.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 10T629
  • Mfr. Model # 04741X0050098022
  • UNSPSC # 31211508
  • Catalog Page # 1916
  • Catalog Group # G8212
  • Shipping Weight 60.086 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemInterior Paint
  • Paint Color FamilyWhites
  • ColorGardenia
  • FinishEggshell
  • Size5 gal.
  • VOC Content0g/L
  • Coverage400 to 450 sq. ft./gal.
  • Dry Time1/2 to 1 hr.
  • Dry Time Recoat1 to 2 hr.
  • Application MethodBrush, Roll, Spray
  • SurfacePainted Wallboard, Plaster, Masonry and Wood. Previously Painted Metal; New or Coated Acoustic Ceiling
  • StandardsGreen Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Details

ECO SPEC® WB Silver Interior Paint
Contains an elemental silver additive that helps to provide a mildew-resistant coating and also contains an antimicrobial which helps prohibit the growth of mold on the surface of the paint film. High hiding coating with excellent touch-up qualities.
Note: All paints are nonreturnable.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.