Skip Content

Ultra Spec 500 INT E/S,5G,Mesa Verde Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Ultra Spec 500 INT E/S, 5G, Mesa Verde Tan

BENJAMIN MOORE

Price: $213.75 / each

Please sign in or register to access lists

Product ships within 2 business days from supplier
  • Item # 10T578
  • Mfr. Model # N5383X0050020367
  • UNSPSC # 31211502
  • Catalog Page # 1884
  • Catalog Group # G9114
  • Shipping Weight 60.086 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • Color FamilyBrowns
  • ItemInterior Paint
  • Base TypeWater
  • Resin TypeAcrylic Copolymer
  • ColorMesa Verde Tan
  • FinishEggshell
  • Size5 gal.
  • VOC Content0g/L
  • Coverage350 to 400 sq. ft.
  • Dry Time2 hrs.
  • Dry Time Recoat2 to 3 hr.
  • Application Temperature50 to 90 Degrees F
  • Viscosity100 +/- 5 KU
  • Application MethodBrush, Roll, Spray
  • SurfacePainted Wallboard, Plaster, Masonry and Wood. Previously Painted Metal; New or Coated Acoustic Ceiling
  • StandardsGreen Promise Compliant: LEED, Greenguard, Greenguard Children & Schools, CHPS, GreenSeal GS 11 2010, MPI Green Performance
  • Green Environmental AttributeVOC Levels Meet SCAQMD Requirements

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.