Skip Content

Interior Paint,Flat,1 gal,Slip close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Interior Paint, Flat, 1 gal, Slip

BENJAMIN MOORE

Price: $48.65 / each

Please sign in or register to access lists

Check Availability
Product ships within 3 business days from supplier
  • Item # 6WRZ9
  • Mfr. Model # 05081X0010098141
  • UNSPSC # 31211508
  • Catalog Page # 1885
  • Catalog Group # G8146
  • Shipping Weight 12.317 lbs.
Country of Origin VariesCountry of Origin is subject to change.

Technical Specs

  • ItemInterior Ceiling Paint
  • Base TypeWater
  • Resin TypeAcrylic Latex
  • Color FamilyPurples
  • ColorSlip
  • FinishFlat
  • Size1 gal.
  • VOC Content34g/L
  • Coverage400 to 450 sq. ft./gal.
  • Dry Time2 hr.
  • Dry Time Recoat1 to 2 hr.
  • Application Temperature50 to 90 Degrees F
  • Viscosity103 +/- 3 KU
  • Application MethodBrush, Roll, Spray
  • SurfaceNew or Previously Painted Wallboard, Wallpapered Surfaces, Acoustical Ceiling Tile, Cured Masonry, Plaster, and Other Ceiling Substrates
  • StandardsLEED, CHPS
How can we improve our Technical Specifications?

Details

Ultra-flat finish provides a nonreflective surface and hides common ceiling imperfections. Low VOC and low odor. Applies easily with minimal splatter and ample time to avoid lap marks.

Product content provided by supplier

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.