Skip Content

Exterior Paint,Flat,5 gal,Spanish Brown close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Exterior Paint, Flat, 5 gal, Spanish Brown

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 32F241
  • Mfr. Model # 06293X005CC1028
  • UNSPSC # 31211508
  • Catalog Page # N/A
  • Catalog Group # G7628
  • Shipping Weight 60.086 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Aura® Waterborne Exterior Paint
Offers outstanding color and fade resistance even under the harshest weather environments. Mildew-and-stain resistant.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Exterior Paint
  • Paint Color Family Browns
  • Color Spanish Brown
  • Finish Flat
  • Size 5 gal.
  • VOC Content 45g/L
  • Coverage 250 to 350 sq. ft./gal.
  • Dry Time 1 hr.
  • Dry Time Recoat 1 hr.
  • Application Method Brush, Roll, Spray
  • Surface Exterior Use on Wood, Fiber Cement Board, Hard Board, Vinyl and Aluminum Siding, Shakes, Unglazed Brick, Concrete, Stucco, Cinder Block, and Primed Metal
  • Standards MPI Rated
Megaphone How can we improve our Technical Specifications?

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.