Skip Content

Exterior Paint,Gloss,1 gal,Spring In Asp close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

Exterior Paint, Gloss, 1 gal, Spring In Asp

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 23H150
  • Mfr. Model # N4491X001CC954
  • UNSPSC # 31211508
  • Catalog Page # N/A
  • Catalog Group # G7603
  • Shipping Weight 12.317 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ultra Spec® EXT Exterior Paint
Provides excellent coverage with durable adhesion to a variety of surfaces. Easy application and for commercial applications.
Note: All paints are nonreturnable.

View More

Technical Specs

  • Item Exterior Paint
  • Paint Color Family Whites
  • Color Spring In Aspen
  • Finish Gloss
  • Size 1 gal.
  • VOC Content 46g/L
  • Coverage 350 to 450 sq. ft./gal.
  • Dry Time 1 hr.
  • Dry Time Recoat 4 hr.
  • Application Method Brush, Roll, Spray
  • Surface Wood, Hardboard, Aluminum, Fiber, Cement and Vinyl Siding or Trim, Stucco, Cinder Block and Unglazed Brick, and Primed Metal
  • Standards VOC Complaint, MPI #11
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.