Acrylic Latex Flat Interior Ceiling Paint, Whites Color Family, 1 gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Acrylic Latex Flat Interior Ceiling Paint, Whites Color Family, 1 gal.

BENJAMIN MOORE

Technical Specs

  • Color Family:Whites 
  • Item:Interior Ceiling Paint 
  • Resin Type:Acrylic Latex 
  • Finish:Flat 
  • Size:1 gal. 
  • Viscosity:103 +/- 3 KU 
  • VOC Content:34g/L 
  • Coverage:400 to 450 sq. ft./gal. 
  • Dry Time:2 hr. 
Brand:B BENJAMIN MOORE 
Color
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #ColorAvailabilityPrice Qty
6ZJA2Collector's Item

Item ships within 4 business days from supplier

$46.75 / each

6ZHZ9Deep In Thought

Item ships within 4 business days from supplier

$46.75 / each

6ZHZ4Frostine

Item ships within 4 business days from supplier

$46.75 / each

6ZHZ5Gardenia

Item ships within 4 business days from supplier

$46.75 / each

6ZJA1Lychee

Item ships within 4 business days from supplier

$46.75 / each

6ZHZ7Mascarpone

Item ships within 4 business days from supplier

$46.75 / each

6ZHZ8Paper Mache

Item ships within 4 business days from supplier

$46.75 / each

6ZHZ6Steam

Item ships within 4 business days from supplier

$46.75 / each

6WRU0Subtle

Item ships within 4 business days from supplier

$46.75 / each

6ZJA0Vapor

Item ships within 4 business days from supplier

$46.75 / each

6WTD5White

Item ships within 4 business days from supplier

$46.75 / each

Adding More Products