Skip Content

Ergonomic Workbench, 60" Length, 36" Width, Oiled Butcher Block  Pull-Pin close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Ergonomic Workbench, 60" Length, 36" Width, Oiled Butcher Block Pull-Pin

Price $1,268.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 13E326
  • Mfr. Model # KW3660+LP
  • UNSPSC # 24102006
  • Catalog Page # 1873
  • Shipping Weight 186.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ergonomic Workbench
  • Work Surface Material Oiled Butcher Block
  • Load Capacity 6600 lb.
  • Length 60"
  • Width 36"
  • Color Blue
  • Thickness 1-3/4"
  • Height 30 to 36"
  • Adjustment Type Pull-Pin
  • Material Heavy Duty Steel
  • Finish Powder Coated
  • Standards ANSI, BIFMA
  • Includes Adjustable Height Leg Extender, Heavy Duty Leveling Glide
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is RoHS Compliant.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.