Skip Content

 
Workbench Top close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Workbench Top


Technical Specs

  • Item Workbench Top 
Surface Material
Please Select
Top Width
Please Select
Top Depth
Please Select
Top Thickness
Please Select
Edge Type
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
24 Products
Compare /
Product #
Mfr.
Model #
Surface Material
Top Width
Top Depth
Top Thickness
Edge Type
Price
Qty
Please use Qty box to add item(s) to cart.
975 30X48
Hardwood
48"
30"
1-3/4"
1/8" Eased Edge All Sides/Corners

$216.75 / each

Enter location to check availability
Catalog Page #  NA

Price $216.75 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Hardwood
  • Top Width 48"
  • Top Depth 30"
  • Top Thickness 1-3/4"
  • Edge Type 1/8" Eased Edge All Sides/Corners
975 30X60
Hardwood
60"
30"
1-3/4"
1/8" Eased Edge All Sides/Corners

$265.50 / each

Enter location to check availability
Catalog Page #  NA

Price $265.50 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Hardwood
  • Top Width 60"
  • Top Depth 30"
  • Top Thickness 1-3/4"
  • Edge Type 1/8" Eased Edge All Sides/Corners
975 36X60
Hardwood
60"
36"
1-3/4"
1/8" Eased Edge All Sides/Corners

$313.50 / each

Enter location to check availability
Catalog Page #  NA

Price $313.50 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Hardwood
  • Top Width 60"
  • Top Depth 36"
  • Top Thickness 1-3/4"
  • Edge Type 1/8" Eased Edge All Sides/Corners
975 30X72
Hardwood
72"
30"
1-3/4"
1/8" Eased Edge All Sides/Corners

$311.00 / each

Enter location to check availability
Catalog Page #  NA

Price $311.00 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Hardwood
  • Top Width 72"
  • Top Depth 30"
  • Top Thickness 1-3/4"
  • Edge Type 1/8" Eased Edge All Sides/Corners
975 36X72
Hardwood
72"
36"
1-3/4"
1/8" Eased Edge All Sides/Corners

$376.00 / each

Enter location to check availability
Catalog Page #  NA

Price $376.00 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Hardwood
  • Top Width 72"
  • Top Depth 36"
  • Top Thickness 1-3/4"
  • Edge Type 1/8" Eased Edge All Sides/Corners
975 30X96
Hardwood
96"
30"
1-3/4"
1/8" Eased Edge All Sides/Corners

$412.75 / each

Enter location to check availability
Catalog Page #  NA

Price $412.75 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Hardwood
  • Top Width 96"
  • Top Depth 30"
  • Top Thickness 1-3/4"
  • Edge Type 1/8" Eased Edge All Sides/Corners
975 36X96
Hardwood
96"
36"
1-3/4"
1/8" Eased Edge All Sides/Corners

$526.00 / each

Enter location to check availability
Catalog Page #  NA

Price $526.00 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Hardwood
  • Top Width 96"
  • Top Depth 36"
  • Top Thickness 1-3/4"
  • Edge Type 1/8" Eased Edge All Sides/Corners
350 30X48
High Pressure Laminate
48"
30"
1-5/8"
Square Edge

$170.00 / each

Enter location to check availability
Catalog Page #  NA

Price $170.00 / each

Technical Specs

  • Item Workbench Top
  • Surface Material High Pressure Laminate
  • Top Width 48"
  • Top Depth 30"
  • Top Thickness 1-5/8"
  • Edge Type Square Edge
350 30X60
High Pressure Laminate
60"
30"
1-5/8"
Square Edge

$193.75 / each

Enter location to check availability
Catalog Page #  NA

Price $193.75 / each

Technical Specs

  • Item Workbench Top
  • Surface Material High Pressure Laminate
  • Top Width 60"
  • Top Depth 30"
  • Top Thickness 1-5/8"
  • Edge Type Square Edge
350 36X60
High Pressure Laminate
60"
36"
1-5/8"
Square Edge

$200.00 / each

Enter location to check availability
Catalog Page #  NA

Price $200.00 / each

Technical Specs

  • Item Workbench Top
  • Surface Material High Pressure Laminate
  • Top Width 60"
  • Top Depth 36"
  • Top Thickness 1-5/8"
  • Edge Type Square Edge
350 30X72
High Pressure Laminate
72"
30"
1-5/8"
Square Edge

$223.75 / each

Enter location to check availability
Catalog Page #  NA

Price $223.75 / each

Technical Specs

  • Item Workbench Top
  • Surface Material High Pressure Laminate
  • Top Width 72"
  • Top Depth 30"
  • Top Thickness 1-5/8"
  • Edge Type Square Edge
350 36X72
High Pressure Laminate
72"
36"
1-5/8"
Square Edge

$256.25 / each

Enter location to check availability
Catalog Page #  NA

Price $256.25 / each

Technical Specs

  • Item Workbench Top
  • Surface Material High Pressure Laminate
  • Top Width 72"
  • Top Depth 36"
  • Top Thickness 1-5/8"
  • Edge Type Square Edge
350 30X96
High Pressure Laminate
96"
30"
1-5/8"
Square Edge

$262.75 / each

Enter location to check availability
Catalog Page #  NA

Price $262.75 / each

Technical Specs

  • Item Workbench Top
  • Surface Material High Pressure Laminate
  • Top Width 96"
  • Top Depth 30"
  • Top Thickness 1-5/8"
  • Edge Type Square Edge
350 36X96
High Pressure Laminate
96"
36"
1-5/8"
Square Edge

$327.50 / each

Enter location to check availability
Catalog Page #  NA

Price $327.50 / each

Technical Specs

  • Item Workbench Top
  • Surface Material High Pressure Laminate
  • Top Width 96"
  • Top Depth 36"
  • Top Thickness 1-5/8"
  • Edge Type Square Edge
1010 24X48
Particle Board
48"
24"
1-3/4"
3/8" Radius Top/Bottom Front Edge only

$142.95 / each

Enter location to check availability
Catalog Page #  NA

Price $142.95 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Particle Board
  • Top Width 48"
  • Top Depth 24"
  • Top Thickness 1-3/4"
  • Edge Type 3/8" Radius Top/Bottom Front Edge only
1010 30X48
Particle Board
48"
30"
1-3/4"
3/8" Radius Top/Bottom Front Edge only

$190.50 / each

Enter location to check availability
Catalog Page #  NA

Price $190.50 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Particle Board
  • Top Width 48"
  • Top Depth 30"
  • Top Thickness 1-3/4"
  • Edge Type 3/8" Radius Top/Bottom Front Edge only
1010 24X60
Particle Board
60"
24"
1-3/4"
3/8" Radius Top/Bottom Front Edge only

$156.50 / each

Enter location to check availability
Catalog Page #  NA

Price $156.50 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Particle Board
  • Top Width 60"
  • Top Depth 24"
  • Top Thickness 1-3/4"
  • Edge Type 3/8" Radius Top/Bottom Front Edge only
1010 30X60
Particle Board
60"
30"
1-3/4"
3/8" Radius Top/Bottom Front Edge only

$238.00 / each

Enter location to check availability
Catalog Page #  NA

Price $238.00 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Particle Board
  • Top Width 60"
  • Top Depth 30"
  • Top Thickness 1-3/4"
  • Edge Type 3/8" Radius Top/Bottom Front Edge only
1010 36X60
Particle Board
60"
36"
1-3/4"
3/8" Radius Top/Bottom Front Edge only

$252.25 / each

Enter location to check availability
Catalog Page #  NA

Price $252.25 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Particle Board
  • Top Width 60"
  • Top Depth 36"
  • Top Thickness 1-3/4"
  • Edge Type 3/8" Radius Top/Bottom Front Edge only
1010 30X72
Particle Board
72"
30"
1-3/4"
3/8" Radius Top/Bottom Front Edge only

$242.00 / each

Enter location to check availability
Catalog Page #  NA

Price $242.00 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Particle Board
  • Top Width 72"
  • Top Depth 30"
  • Top Thickness 1-3/4"
  • Edge Type 3/8" Radius Top/Bottom Front Edge only
1010 36X72
Particle Board
72"
36"
1-3/4"
3/8" Radius Top/Bottom Front Edge only

$302.50 / each

Enter location to check availability
Catalog Page #  NA

Price $302.50 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Particle Board
  • Top Width 72"
  • Top Depth 36"
  • Top Thickness 1-3/4"
  • Edge Type 3/8" Radius Top/Bottom Front Edge only
1010 30X96
Particle Board
96"
30"
1-3/4"
3/8" Radius Top/Bottom Front Edge only

$340.75 / each

Enter location to check availability
Catalog Page #  NA

Price $340.75 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Particle Board
  • Top Width 96"
  • Top Depth 30"
  • Top Thickness 1-3/4"
  • Edge Type 3/8" Radius Top/Bottom Front Edge only
1010 36X96
Particle Board
96"
36"
1-3/4"
3/8" Radius Top/Bottom Front Edge only

$422.25 / each

Enter location to check availability
Catalog Page #  NA

Price $422.25 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Particle Board
  • Top Width 96"
  • Top Depth 36"
  • Top Thickness 1-3/4"
  • Edge Type 3/8" Radius Top/Bottom Front Edge only
300 30X72GR
Plastic Laminate
72"
30"
1-3/4"
Straight Edge

$189.00 / each

Enter location to check availability
Catalog Page #  NA

Price $189.00 / each

Technical Specs

  • Item Workbench Top
  • Surface Material Plastic Laminate
  • Top Width 72"
  • Top Depth 30"
  • Top Thickness 1-3/4"
  • Edge Type Straight Edge
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More