Skip Content

 
Elongated Toilet Seat close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Elongated Toilet Seat

BEMIS


Technical Specs

  • For Bowl ShapeElongated 
BrandBEMIS 
Item
Please Select
Front Type
Please Select
With Cover / Without Cover
Please Select
Material
Please Select
Bolt to Seat Front
Please Select
Select items to compareView Compare
13 Products
Compare /
Item #
Mfr.
Model #
Item
Front Type
With Cover / Without Cover
Material
Bolt to Seat Front
Availability
Price
Qty
170 000
Slow Close Toilet Seat
Closed
With Cover
Plastic
18-7/16"

$33.70 / each

Toilet Seat,Closed Front,18-7/16 In
Catalog Page #  3856 

Price: $33.70 / each

Technical Specs

  • ItemSlow Close Toilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialPlastic
  • Bolt to Seat Front18-7/16"
7300SL 000
Slow Close Toilet Seat
Closed
With Cover
Plastic
18-5/8"

Item ships within 7 business days from supplier

$53.10 / each

Toilet Seat,Closed Front,18-5/8 In
Catalog Page #  3856 

Price: $53.10 / each

Shipping: pkg of 6

Technical Specs

  • ItemSlow Close Toilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialPlastic
  • Bolt to Seat Front18-5/8"
7BGR1200SLT 000
Slow Close Toilet Seat
Closed
With Cover
Plastic
18-3/4"

$81.00 / each

Toilet Seat,Closed Front,18-3/4 In
Catalog Page #  3856 

Price: $81.00 / each

Technical Specs

  • ItemSlow Close Toilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialPlastic
  • Bolt to Seat Front18-3/4"
7600TJ-000
Slow Close Toilet Seat
Closed
With Cover
Plastic
18-3/4"

$78.50 / each

Toilet Seat,Closed Front,18-3/4 In
Catalog Page #  3856 

Price: $78.50 / each

Technical Specs

  • ItemSlow Close Toilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialPlastic
  • Bolt to Seat Front18-3/4"
7900TDGSL
Slow Close Toilet Seat
Closed
With Cover
Polypropylene
18-5/8"

$75.05 / each

Toilet Seat,Closed Front,18-5/8 In
Catalog Page #  NA

Price: $75.05 / each

Technical Specs

  • ItemSlow Close Toilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialPolypropylene
  • Bolt to Seat Front18-5/8"
7850TDG-000
Slow Close Toilet Seat
Open
With Cover
Plastic
17-11/16"

$88.50 / each

Toilet Seat,Open Front,17-11/16 In
Catalog Page #  3856 

Price: $88.50 / each

Technical Specs

  • ItemSlow Close Toilet Seat
  • For Bowl ShapeElongated
  • Front TypeOpen
  • With Cover / Without CoverWith Cover
  • MaterialPlastic
  • Bolt to Seat Front17-11/16"
1950-000
Slow Close Toilet Seat
Open
With Cover
Plastic
17-11/16"

$77.05 / each

Toilet Seat,Open Front,17-11/16 In
Catalog Page #  3856 

Price: $77.05 / each

Technical Specs

  • ItemSlow Close Toilet Seat
  • For Bowl ShapeElongated
  • Front TypeOpen
  • With Cover / Without CoverWith Cover
  • MaterialPlastic
  • Bolt to Seat Front17-11/16"
GR7650TJ
Slow Close Toilet Seat
Open
With Cover
Plastic
18-1/8"

$80.05 / each

Toilet Seat,Open Front,18-1/8 In
Catalog Page #  3856 

Price: $80.05 / each

Technical Specs

  • ItemSlow Close Toilet Seat
  • For Bowl ShapeElongated
  • Front TypeOpen
  • With Cover / Without CoverWith Cover
  • MaterialPlastic
  • Bolt to Seat Front18-1/8"
MA2150T-000
Slow Close Toilet Seat
Open
With Cover
Solid Plastic with Antimicrobial Protection
17-11/16"

$296.75 / each

Toilet Seat,Open Front,17-11/16 In
Catalog Page #  3856 

Price: $296.75 / each

Technical Specs

  • ItemSlow Close Toilet Seat
  • For Bowl ShapeElongated
  • Front TypeOpen
  • With Cover / Without CoverWith Cover
  • MaterialSolid Plastic with Antimicrobial Protection
  • Bolt to Seat Front17-11/16"
1900-000
Toilet Seat
Closed
With Cover
Plastic
18-13/16"

$71.00 / each

Toilet Seat,Closed Front,18-13/16 In
Catalog Page #  3856 

Price: $71.00 / each

Technical Specs

  • ItemToilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialPlastic
  • Bolt to Seat Front18-13/16"
7800TDG-000
Toilet Seat
Closed
With Cover
Plastic with Antimicrobial Protection
18-13/16"

$88.50 / each

Toilet Seat,Closed Front,18-13/16 In
Catalog Page #  3856 

Price: $88.50 / each

Technical Specs

  • ItemToilet Seat
  • For Bowl ShapeElongated
  • Front TypeClosed
  • With Cover / Without CoverWith Cover
  • MaterialPlastic with Antimicrobial Protection
  • Bolt to Seat Front18-13/16"
1655SSCT
Toilet Seat
Open
Without Cover
Plastic
18-3/8"

$56.70 / each

Toilet Seat,Open Front,18-3/8 In
Catalog Page #  NA

Price: $56.70 / each

Technical Specs

  • ItemToilet Seat
  • For Bowl ShapeElongated
  • Front TypeOpen
  • With Cover / Without CoverWithout Cover
  • MaterialPlastic
  • Bolt to Seat Front18-3/8"
1655CT
Toilet Seat
Open
Without Cover
Plastic
18-1/2"

$49.55 / each

Toilet Seat,Open Front,18-1/2 In
Catalog Page #  NA

Price: $49.55 / each

Technical Specs

  • ItemToilet Seat
  • For Bowl ShapeElongated
  • Front TypeOpen
  • With Cover / Without CoverWithout Cover
  • MaterialPlastic
  • Bolt to Seat Front18-1/2"