Skip Content

Work Light,Oval,LED,6 In L,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Work Light, Oval, LED, 6 In L, PK2

Price $38.30 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EZD7
  • Mfr. Model # 92304-8
  • UNSPSC # 25172901
  • Catalog Page # 1345
  • Shipping Weight 0.65 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWork Light
  • Lens DesignOval
  • Lamp TypeLED
  • MountingMagnetic/Hook and Loop
  • Base MaterialABS Plastic
  • Housing MaterialABS Plastic
  • Housing ColorBlack
  • Lens MaterialPolycarbonate
  • Lens ColorClear
  • Length6"
  • Depth3-1/2"
  • Height3"
  • ApplicationInterior/Exterior
  • Features6 AA Batteries (Not Included)
  • IncludesMagnetic Mount, Hook and Loop Tape
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
I work as a security officer for a local company (in my area) and sometimes I work posts that aren't very well lit or to where I would need extra lighting.

I'm looking to get at least four, and maybe more depending on how well they work for me. For me, I'm more concerned with being able to light up and see whats behind my vehicle and off to the sides. Along the lines of take down lights from a police cruiser. But, since I'm using my personal vehicle, I don't want a light bar on it. If there is another product that would work better for what I'm wanting to do, I'd appreciate being pointed in that direction. Thanks
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about newmdog is loaded.
Additional information about newmdog could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
There is not a lighting specification available for this item. Two of these will adequetely light up a truck bed for typical truck bed activity if that can give you an idea of light intensity.

Thank you for using Grainger Ask & Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:29:48.444-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EZD7, prod, sort_default
1 of 1
  • 2015-07-03T20:29:48.446-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EZD7, prod, sort_default
1 of 1