Skip Content

 
Weatherproof Cover close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Weatherproof Cover


Technical Specs

  • ItemWhile In Use Weatherproof Cover 
  • MaterialPolycarbonate 
  • Width5-1/2" 
  • Depth2-7/8" 
Number of Gangs
Please Select
Receptacle Type
Please Select
Mounting Orientation
Please Select
Height
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Gangs
Receptacle Type
Mounting Orientation
Height
Price
Qty
Please use Qty box to add item(s) to cart.
5740-0
1
Duplex, GFCI, Toggle and 1.344 to 2.156" Single Round
Horizontal
4-7/16"

$14.14 / each

Enter location to check availability
While In Use Weatherproof Cover,1 Gang
Catalog Page #  NA

Clearance Price $14.14 / each

Price $26.50 / each

Technical Specs

  • ItemWhile In Use Weatherproof Cover
  • Number of Gangs1
  • Receptacle TypeDuplex, GFCI, Toggle and 1.344 to 2.156" Single Round
  • MaterialPolycarbonate
  • Mounting OrientationHorizontal
  • Width5-1/2"
  • Depth2-7/8"
  • Height4-7/16"
5775-0
2
(2) Duplex, (2) GFCI, Toggle and Duplex, Toggle and 1.344 to 2.156" Single Round
Horizontal or Vertical
6"

$36.72 / each

Enter location to check availability
While In Use Weatherproof Cover,2 Gangs
Catalog Page #  NA

Clearance Price $36.72 / each

Price $40.80 / each

Technical Specs

  • ItemWhile In Use Weatherproof Cover
  • Number of Gangs2
  • Receptacle Type(2) Duplex, (2) GFCI, Toggle and Duplex, Toggle and 1.344 to 2.156" Single Round
  • MaterialPolycarbonate
  • Mounting OrientationHorizontal or Vertical
  • Width5-1/2"
  • Depth2-7/8"
  • Height6"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More