Skip Content

Heat Exchanger,Shell And Tube,240K BTU close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Heat Exchanger, Shell And Tube, 240K BTU

Price $718.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5TNV3
  • Mfr. Model # SN503003008005
  • UNSPSC # 40101802
  • Catalog Page # 4244
  • Shipping Weight 12.54 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeat Exchanger
  • TypeShell and Tube
  • Max. BtuH (Water to Water Application)240,000
  • Max. BtuH (Oil to Water Application)12,700
  • PressureShell 300 psig, Tube 150 psig
  • Temp. (F)300
  • Construction MaterialCopper Tube, Brass Shell, Cast Iron End Caps
  • ConnectionShell 1" NPT, Tube 3/4" NPT
  • Capacity (GPM)Shell 24, Tube 12
  • Height (In.)4.8
  • Length (In.)10.375
  • Width (In.)4.5
  • Weight (Lbs.)12
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Shell and Tube Heat Exchangers

• Max. working pressure: shell side 300 psi; tube side 150 psi Max. temp.: shell side 300°F; tube side 300°F

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.