Skip Content

Heat Exchanger,10 Plates,0.0076 Gal/Chnl close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Heat Exchanger, 10 Plates, 0.0076 Gal/Chnl

Price $368.00 / each

Please sign in or register to access lists

Go

Ship to: 60290 (Change)

Go

Invalid Zip Code

CHICAGO branch 139

  • Item # 2NXP9
  • Mfr. Model # BP400-10-LCA
  • UNSPSC # 40101802
  • Catalog Page # 4244
  • Shipping Weight 3.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeat Exchanger
  • TypeBrazed Plate
  • Max. BtuH (Water to Water Application)60,000
  • Pressure435 PSIG Design
  • Temp. (F)-40 To 300
  • Plates10
  • Surface Area Per Plate (Sq.-Ft.)0.126
  • Volume (Gal./Chnl.)0.0076
  • Construction MaterialCopper, ASTM 316L Stainless Steel
  • Connection3/4" MNPT
  • Capacity (GPM)25
  • Height (In.)8.2
  • Length (In.)1.21
  • Width (In.)3.18
  • Weight (Lbs.)2.8
  • Agency ComplianceUL, CRN, ASME
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
wanting to cool a solvent from about 210-220 to about room temp or a little above on its way out of the tank , but don't want to go through buying a chiller and all that business.
11 months ago
by
Read all my Q&A
 
Please wait while more information about danh is loaded.
Additional information about danh could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following. The heat exchanger is used to transfer heat from one fluid stream to another. How much heat is transferred depends on the temperature of the fluids. For help getting the correct item for your application we suggest giving Bell and Gossett a call so their engineers can help you find a solution. Thank you for using Grainger Ask and Answer.
11 months ago
by
Read all my Q&A
 
Please wait while more information about ChristopherK is loaded.
Additional information about ChristopherK could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-31T20:11:44.098-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NXP9, prod, sort_default
1 of 1
  • 2015-05-31T20:11:44.099-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_2NXP9, prod, sort_default
1 of 1