Skip Content

Tube,Oil,2 1/2 Oz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tube, Oil, 2 1/2 Oz

Price $9.56 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YM23
  • Mfr. Model # 118154
  • UNSPSC # 40151726
  • Catalog Page # 3766
  • Shipping Weight 0.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemGraduated Oil Tube
  • For Pump Number4RD13 to 15, 4RD35 to 46, 2 1/2 Oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about Hilliard is loaded.
Additional information about Hilliard could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
1. PUMP BEARINGS: Fill the bearing frame according to
the oiling instructions decal. At the time of installation or
start of each heating season, add approximately 1 oz. of
B&G #20 weight non-detergent oil. A SAE 20 (non-detergent)
or 10W-30 oil may be substituted. More frequent
lubrication may be required under adverse conditions such
as high ambient temperatures.
2. MOTOR BEARINGS: Lubricate through the two motor oil
ports according to lubrication decal once every four
months (more often under adverse conditions). Use eight to
ten drops in each oil cup.
For non-Bell & Gossett Motors, lubrication should be in accordance with the motor manufacturer's instructions on the
nameplate.
NOTE: Over-oiling can cause motor mount deterioration and
may cause spillage onto surrounding surfaces. Deteriorated
motor mounts will lead to misalignment and excessive coupler
wear.
1 year, 10 months ago
by
Read all my Q&A
 
Please wait while more information about JamesB is loaded.
Additional information about JamesB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-09-01T19:47:20.782-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YM23, prod, sort_default
1 of 1
  • 2015-09-01T19:47:20.784-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_4YM23, prod, sort_default
1 of 1