Skip Content

Hot Water Circulator Pump,1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, 1/2 HP

Price $2,967.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JPE4
  • Mfr. Model # B608S
  • UNSPSC # 40151504
  • Catalog Page # 3765
  • Shipping Weight 54.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump Type3-Piece Oil-Lubricated Booster
  • Series60
  • HP1/2
  • Voltage115/230
  • Phase1
  • Inlet/Outlet Size1-1/2"
  • Connection StyleFlanged
  • Face to Face Dimension11-1/2"
  • Max. GPM @ Head80 gpm @ 13 ft.
  • Best Efficiency GPM @ Head52 gpm @ 20 ft.
  • Min. GPM @ Head15 gpm @ 24 ft.
  • Shut-Off24 ft.
  • Housing MaterialBronze
  • Drive TypeDirect
  • Height10-1/8"
  • Length21-7/8"
  • Width11-1/2"
  • Loop ConfigurationOpen
  • Flange/Union IncludedYes
  • IncludesStandard Suction and Discharge Vent
  • Max. Operating Pressure175 psi
  • Max. Temp.225 Degrees F
  • Amps5/2.5-2.5
  • RPM1750
  • Number of Speeds1
  • Thermal ProtectionYes
  • Pump MountBronze
  • Impeller MaterialSteel
  • Shaft MaterialCarbon/Ceramic
  • Mechanical SealMaintenance Free
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Pump is a work horse We use this pump on one of our domestic hot water circulating lines and it works like a champ. An occasional oiling of the bearing assembly and that's basically all the upkeep that is needed. March 22, 2012
  • 2015-08-27T19:45:15.840-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5JPE4, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about Yonk is loaded.
Additional information about Yonk could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
This unit comes with the flanges shown on the pump, if you require flanges for your piping, those will need to be ordered separately. They can be found at Grainger.com under key word search, "Bell and Gossett Flanges".

Thank you for using Grainger Ask & Answer.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-08-27T19:50:02.649-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JPE4, prod, sort_default
1 of 1
  • 2015-08-27T19:50:02.652-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JPE4, prod, sort_default
1 of 1