Skip Content

Hot Water Circulator Pump,1/12 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, 1/12 HP, 115V

Price $762.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 5JPD9
  • Mfr. Model # 100 BI
  • NSN # 4320-01-270-5833
  • UNSPSC # 40151504
  • Catalog Page # 3765
  • Shipping Weight 20.83 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump Type3-Piece Oil-Lubricated Booster
  • Series100
  • HP1/12
  • Voltage115
  • Phase1
  • Inlet/Outlet Size1-1/2"
  • Connection StyleFlanged
  • Face to Face Dimension6-3/8"
  • Max. GPM @ Head32 gpm @ 1 ft.
  • Best Efficiency GPM @ Head17 gpm @ 6 ft.
  • Min. GPM @ Head5 gpm @ 8 ft.
  • Shut-Off8 ft.
  • Housing MaterialLow Lead Bronze
  • Drive TypeDirect
  • Length14-7/8"
  • Width6-3/8"
  • Loop ConfigurationOpen
  • Flange/Union IncludedNo
  • Max. Operating Pressure125 psi
  • Max. Temp.225 Degrees F
  • Amps1.75
  • RPM1725
  • Number of Speeds1
  • Thermal ProtectionYes
  • Pump MountNFI
  • Impeller MaterialSteel
  • Shaft MaterialCarbon/Ceramic
  • Mechanical SealBell and Gossett Motor
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Details

The BELL & GOSSETT hot water circulating pump is a 1-phase model that is thermally protected. The 3-pc., oil-lubricated booster features a flexible spring-design coupler that permits quiet operation. Sleeve bearings constantly circulate oil over bearing surfaces. Mechanical seal. Close centrifugal impeller/body tolerances minimize water slippage. Bronze housing.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

What Flange do i use

1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about JoshH is loaded.
Additional information about JoshH could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Per the manufacturer, the flanges that are accessories for this unit are 5JPC6(3/4in), 5JPC7(1in), 5JPC8(1 1/4in) and 5JPC9(1 1/2in). If you need further assistance, please contact us at 1-800-Grainger. Thank you for using Grainger Ask & Answer.
1 year, 7 months ago
by
Read all my Q&A
 
Please wait while more information about CorrieE is loaded.
Additional information about CorrieE could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-02T20:01:26.051-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JPD9, prod, sort_default
1 of 1
  • 2015-07-02T20:01:26.053-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_5JPD9, prod, sort_default
1 of 1