Skip Content

Hot Water Circulator Pump,100 Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, 100 Series

Price $423.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RD16
  • Mfr. Model # SERIES 100
  • NSN # 4320-01-212-8279
  • UNSPSC # 40151504
  • Catalog Page # 3765
  • Shipping Weight 20.1 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump Type3-Piece Oil-Lubricated Booster
  • Series100
  • HP1/12
  • Voltage115
  • Phase1
  • Inlet/Outlet Size1-1/2"
  • Connection StyleFlanged
  • Face to Face Dimension6-3/8"
  • Max. GPM @ Head32 gpm @ 1 ft.
  • Best Efficiency GPM @ Head17 gpm @ 6 ft.
  • Min. GPM @ Head9 gpm @ 8 ft.
  • Shut-Off8 ft.
  • Housing MaterialCast Iron
  • Drive TypeDirect
  • Length14-7/8"
  • Width4-1/4"
  • Loop ConfigurationClosed
  • Flange/Union IncludedNo
  • IncludesGaskets, Bolts, and Oil
  • Max. Operating Pressure125 psi
  • Max. Temp.225 Degrees F
  • Amps1.75
  • RPM1725
  • Number of Speeds1
  • Thermal ProtectionAuto
  • Pump MountPolypropylene or Brass
  • Impeller MaterialSteel
  • Shaft MaterialCarbon/Ceramic
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    This 3-Pc., oil-lubricated booster pump features a spring design coupler for quiet operation. Its sleeve bearings constantly circulate oil over the bearing surfaces, and the closed centrifugal impeller/body tolerances help to minimize water slippage. Single-phase. Not for use in potable water systems.

    Alternate Products


    Rated 4 out of 5 by 1reviewer.
    • 2015-04-18T19:41:48.557-05:00
    • bvseo_lps, prod_bvrr, vn_prr_5.6
    • cp-1, bvpage1
    • co-hasreviews, tv_1, tr_1
    • loc_en_US, sid_4RD16, prod, sort_default
    1-1 of 1

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (6 Questions : 6 Answers)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Hello

    We are installing our pump 4RD16 and would like to know torque limits, what torque we need to applied on bolts that secure pump body to bearing assy.
    4 weeks, 2 days ago
    by
    Read all my Q&A
     
    Please wait while more information about Stas is loaded.
    Additional information about Stas could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Only information indicated by the manufacture when assembling the bearing assembly into the pump body is tighten cap screws evenly and do not over tighten no value is given.
    3 weeks, 4 days ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 year, 1 month ago
    by
    Read all my Q&A
     
    Please wait while more information about Pump1 is loaded.
    Additional information about Pump1 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    In order to better assist you we will need additional information. Please call 1-800-Grainger to speak with a Customer Service Agent. Thank you for using Grainger.com Ask & Answer.
    1 year ago
    by
    Read all my Q&A
     
    Please wait while more information about KarenS is loaded.
    Additional information about KarenS could not be loaded.
    -1point
    0out of 1found this answer helpful.
    Was this helpful?helpful0unhelpful1
    it has a bell & gossett pump
    tag; 60 11/2"ab
    20 gpm
    43 ft.
    3/4 hp
    e69
    p57160
    ab1095
    I think it to old to replace.
    1 year, 2 months ago
    by
    Read all my Q&A
     
    Please wait while more information about stuy is loaded.
    Additional information about stuy could not be loaded.
    -1point
    0out of 1found this question helpful.
    Was this helpful?helpful0unhelpful1
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    We will need to know at 20 feet lift; how many gallons per minute are you looking for? That should be stamped on a nameplate also voltage and phase to the electric motor? Flange to flange dimensions in inches. What we know so far:
    Series 60
    1 1/2 inch All Bronze
    3/4 HP
    Volute casting P57160
    Please contact out pumps tech support to select the correct pump.
    1 year, 2 months ago
    by
    Read all my Q&A
     
    Please wait while more information about JamesB is loaded.
    Additional information about JamesB could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    1 year, 5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about gastines is loaded.
    Additional information about gastines could not be loaded.
    +2points
    2out of 2found this question helpful.
    Was this helpful?helpful2unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    If you have an issue with water being drawn up into the oil well, you may need to replace the sealed bearing assembly. We have that as item 4RD83.

    Thank you for using Grainger Ask and Answer.
    1 year, 4 months ago
    by
    Read all my Q&A
     
    Please wait while more information about ChrisO is loaded.
    Additional information about ChrisO could not be loaded.
    +2points
    2out of 2found this answer helpful.
    Was this helpful?helpful2unhelpful0
    2 years, 5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Craig123 is loaded.
    Additional information about Craig123 could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Hello,
    That is a question that depends on how the 1500 Sq feet are laid out, you can go to B&G's website and use the link on the sizing and selection tools. There you can answer your question on how much pump you need.

    I hope this answers your question, thanks for using Grainger Ask & Answer!

    Wadeh
    2 years, 5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Wadeh is loaded.
    Additional information about Wadeh could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    2 years, 6 months ago
    by
    Read all my Q&A
     
    Please wait while more information about wiltwo is loaded.
    Additional information about wiltwo could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Hello,
    I am sorry but I do not understand your question, this pump will circulate water in a closed or open heating system. the maximum temperature this pump will tolerate is 225 deg F. This pump is not designed for potable water. I hope this answers your question, thanks for using Grainger Ask & Answer!

    Wadeh
    2 years, 5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Wadeh is loaded.
    Additional information about Wadeh could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    • 2015-04-18T19:36:59.815-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4RD16, prod, sort_default
    1 of 1
    • 2015-04-18T19:36:59.818-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4RD16, prod, sort_default
    1 of 1