Skip Content

Hot Water Circulator Pump,NRF Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, NRF Series

Price $179.25 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RD04
  • Mfr. Model # NRF-22
  • UNSPSC # 40151504
  • Catalog Page # 3766
  • Shipping Weight 7.9 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeWet Rotor, Maintenance Free
  • SeriesNRF
  • HP1/25
  • Voltage115
  • Phase1
  • Inlet/Outlet Size1-1/2"
  • Connection StyleFlanged
  • Face to Face Dimension6-3/8"
  • Max. GPM @ Head20.6 gpm @ 1 ft.
  • Best Efficiency GPM @ Head10 gpm @ 8 ft.
  • Min. GPM @ Head10 gpm @ 8 ft.
  • Shut-Off15 ft.
  • Housing MaterialCast Iron
  • Drive TypeDirect
  • Length6-3/16"
  • Width5-1/8"
  • Loop ConfigurationClosed
  • Flange/Union IncludedNo
  • Max. Operating Pressure150 psi
  • Max. Temp.240 Degrees F
  • Amps0.80
  • RPM2940
  • Number of Speeds1
  • Thermal ProtectionImpedance
  • Pump MountNoryl(R)
  • Impeller MaterialCeramic
  • Shaft MaterialNo Mechanical Seal
  • Mechanical SealMaintenance Free
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    This wet-rotor recirculating pump features a DuraGlide bearing system designed to provide high starting torque for dependable seasonal start-ups. Its self-cleaning particle shield protects the shaft and bearings from start-up debris. The closed impeller design ensures efficient operation.

    Features a ceramic shaft, carbon bearings, and high-nickel stainless steel rotor. Single-phase. Not for use in potable water systems.

    Alternate Products


    Rated 5 out of 5 by 1reviewer.
    Rated 5 out of 5 by I use this pump on my outdoor wood boiler. This is my second year using this pump. It runs 24/7 durning the winter months. Temps rang from 70 to 225 degrees Fahrenheit. It pumps the water from approx. 11 feet up with no problem. This is a great pump for the price!!! January 22, 2014
    • 2015-05-24T20:15:36.577-05:00
    • bvseo_lps, prod_bvrr, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasreviews, tv_1, tr_1
    • loc_en_US, sid_4RD04, prod, sort_default
    1-1 of 1

    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    Has staff answer
     
    1 answer

    is this pump supposed to run continually?

    2 years, 8 months ago
    by
    Read all my Q&A
     
    Please wait while more information about lunchmony is loaded.
    Additional information about lunchmony could not be loaded.
    -1point
    0out of 1found this question helpful.
    Was this helpful?helpful0unhelpful1
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Yes, this a circulating pump is intended to run continually.
    2 years, 8 months ago
    by
    Read all my Q&A
     
    Please wait while more information about AngieO is loaded.
    Additional information about AngieO could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    • 2015-05-24T20:10:56.334-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4RD04, prod, sort_default
    1 of 1
    • 2015-05-24T20:10:56.336-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4RD04, prod, sort_default
    1 of 1