Skip Content

Hot Water Circulator Pump,1/6 HP,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, 1/6 HP, 115V

Price $1,026.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4RC95
  • Mfr. Model # 2" NFI
  • UNSPSC # 40151504
  • Catalog Page # 3765
  • Shipping Weight 37.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump Type3-Piece Oil-Lubricated Booster
  • Series2 NFI Iron Body Circ
  • HP1/6
  • Voltage115
  • Phase1
  • Inlet/Outlet Size2"
  • Connection StyleFlanged
  • Face to Face Dimension8-1/2"
  • Max. GPM @ Head71 gpm @ 1 ft.
  • Best Efficiency GPM @ Head40 gpm @ 8 ft.
  • Min. GPM @ Head35 gpm @ 9 ft.
  • Shut-Off10 ft.
  • Housing MaterialCast Iron
  • Drive TypeDirect
  • Length16-5/8"
  • Width6-11/16"
  • Loop ConfigurationClosed
  • Flange/Union IncludedYes
  • Max. Operating Pressure125 psi
  • Max. Temp.225 Degrees F
  • Amps1.90
  • RPM1725
  • Number of Speeds1
  • Thermal ProtectionAuto
  • Pump MountPhenolic or Brass
  • Impeller MaterialSteel
  • Shaft MaterialCarbon/Ceramic
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Hot Water Circulating Pumps
    • 1-phase models are thermally protected Cast-iron units are not for potable water
    3-Pc., Oil-Lubricated Booster
    • Max. working pressure: 125 psi Max. working temp.: 225°F
    Flexible spring-design coupler permits quiet operation. Sleeve bearings constantly circulate oil over bearing surfaces. Mechanical seal. Close centrifugal impeller/body tolerances minimize water slippage.


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    2 years, 5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about rkeating is loaded.
    Additional information about rkeating could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Hello,
    That number #102214 crosses to a 4RC95 like what you have. The Pump amperage is high, have you checked the voltage to the Pump? The next thing would be if on the discharge side of the pump, if you have a valve close it a little bit and see if the Amperage drops. If it does than you have Pump Runaway, the pump is not generating any Head. The B&G Pump is fitted with a motor that has a 1.35 duty factor, so this motor will survive at 2.4 amps for a long time..I would Check the voltage to the motor, make sure you do not have a bad wire or bad connection.

    I hope this answers your question, thanks for using Grainger Ask & Answer!

    Wadeh
    2 years, 5 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Wadeh is loaded.
    Additional information about Wadeh could not be loaded.
    0points
    0out of 0found this answer helpful.
    Was this helpful?helpful0unhelpful0
    • 2015-05-03T19:46:29.637-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4RC95, prod, sort_default
    1 of 1
    • 2015-05-03T19:46:29.639-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_4RC95, prod, sort_default
    1 of 1