Skip Content

Hot Water Circulator Pump,PR Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hot Water Circulator Pump, PR Series

Price $1,054.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4RC91
  • Mfr. Model # PR
  • NSN # 4320-01-307-0437
  • UNSPSC # 40151504
  • Catalog Page # 3765
  • Shipping Weight 31.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hot Water Circulator Pump
  • Pump Type 3-Piece Oil-Lubricated Booster
  • Series PR
  • HP 1/6
  • Voltage 115
  • Phase 1
  • Connection Style Flanged
  • Face to Face Dimension 8-1/2"
  • Max. GPM @ Head 29 gpm @ 1 ft.
  • Best Efficiency GPM @ Head 18 gpm @ 12 ft.
  • Min. GPM @ Head 13 gpm @ 15 ft.
  • Shut-Off 18 ft.
  • Housing Material Cast Iron
  • Drive Type Direct
  • Length 15-1/4"
  • Width 7-1/16"
  • Loop Configuration Closed
  • Flange/Union Included No
  • Max. Operating Pressure 125 psi
  • Max. Temp. 225 Degrees F
  • Amps 1.90
  • RPM 1725
  • Number of Speeds 1
  • Thermal Protection Auto
  • Pump Mount Brass
  • Impeller Material Steel
  • Shaft Material Carbon/Ceramic
  • Manufacturers Warranty Length 1 yr.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Hot Water Circulating Pumps
• 1-phase models are thermally protected Cast-iron units are not for potable water
3-Pc., Oil-Lubricated Booster
• Max. working pressure: 125 psi Max. working temp.: 225°F
Flexible spring-design coupler permits quiet operation. Sleeve bearings constantly circulate oil over bearing surfaces. Mechanical seal. Close centrifugal impeller/body tolerances minimize water slippage.

Alternate Search Terms

Rated 3 out of 5 by 1reviewer.
Rated 3 out of 5 by The first pump we received was improperly cast and the outlet was filled with solid cast metal up inside the housing. As it could not be seen, this was not discovered until after it was installed and wouldn't pump anything. Grainger got us a replacement the next day and it worked fine. B&G should never have allowed this to leave their factory this way. Obviously, they don't test the pumps. November 16, 2012
  • 2015-11-25 T19:22:04.770-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_4RC91, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.