Skip Content

Hot Water Circulator Pump,PL Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, PL Series

Price $488.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4JA83
  • Mfr. Model # PL-30
  • UNSPSC # 40151504
  • Catalog Page # 3765
  • Shipping Weight 12.65 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeMaintenance Free
  • SeriesPL
  • HP1/12
  • Voltage115
  • Phase1
  • Connection StyleFlanged
  • Face to Face Dimension6-3/8"
  • Max. GPM @ Head30 gpm @ 1 ft.
  • Best Efficiency GPM @ Head15 gpm @ 13 ft.
  • Min. GPM @ Head7 gpm @ 20 ft.
  • Shut-Off24 ft.
  • Housing MaterialCast Iron
  • Drive TypeDirect
  • Length8-5/8"
  • Width4-3/8"
  • Loop ConfigurationClosed
  • Flange/Union IncludedNo
  • Max. Operating Pressure150 psi
  • Max. Temp.225 Degrees F
  • Amps1.40
  • RPM2650
  • Number of Speeds1
  • Thermal ProtectionAuto
  • Pump MountNonmetallic
  • Impeller MaterialSteel
  • Shaft MaterialCarbon/Silicon Carbide
  • Mechanical SealMaintenance Free
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Hot Water Circulating Pumps
    • 1-phase models are thermally protected Cast-iron units are not for potable water
    Maintenance-Free, PL Series
    • Max. working pressure: 150 psi Max. temp.: 225°F
    Close-coupled dry-motor design with permanently lubricated X-11 precision-crafted bearing system and nonmetallic impellers. Provide dependable seasonal startups, long life, and quiet operation.

    Alternate Products


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.