Skip Content

Hot Water Circulator Pump,NRF Series close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hot Water Circulator Pump, NRF Series

Price $205.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3NVG3
  • Mfr. Model # NRF-25
  • UNSPSC # 40151504
  • Catalog Page # 3766
  • Shipping Weight 8.75 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHot Water Circulator Pump
  • Pump TypeWet Rotor, Maintenance Free
  • SeriesNRF
  • HP1/15
  • Voltage115
  • Phase1
  • Inlet/Outlet Size1-1/2"
  • Connection StyleFlanged
  • Face to Face Dimension6-3/8"
  • Max. GPM @ Head24 gpm @ 1 ft.
  • Best Efficiency GPM @ Head15 gpm @ 8 ft.
  • Min. GPM @ Head1 gpm @ 18 ft.
  • Shut-Off18.5 ft.
  • Housing MaterialCast Iron
  • Drive TypeDirect
  • Length6-3/16"
  • Width5-1/8"
  • Loop ConfigurationClosed
  • Flange/Union IncludedNo
  • Max. Operating Pressure150 psi
  • Max. Temp.225 Degrees F
  • Amps1.1
  • RPM2950
  • Number of Speeds3
  • Thermal ProtectionAuto
  • Pump MountNoryl(R)
  • Impeller MaterialCeramic
  • Shaft MaterialNo Mechanical Seal
  • Mechanical SealMaintenance Free
  • Manufacturers Warranty Length1 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    1 year, 4 months ago
    by
    Read all my Q&A
     
    Please wait while more information about Johnjoe is loaded.
    Additional information about Johnjoe could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Per the supplier, the replacement for the SLC-25 is Grainger item 5JPC0. Thank you for using Grainger.com Ask & Answer.
    1 year, 4 months ago
    by
    Read all my Q&A
     
    Please wait while more information about HollyP is loaded.
    Additional information about HollyP could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    • 2015-05-23T19:43:48.624-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_3NVG3, prod, sort_default
    1 of 1
    • 2015-05-23T19:43:48.625-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_3NVG3, prod, sort_default
    1 of 1