Skip Content

Enduro Drink Holder,Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Enduro Drink Holder, Black

Price $1.20 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 1EYX3
  • Mfr. Model # 05561-8
  • UNSPSC # 25174402
  • Catalog Page # 1314
  • Shipping Weight 0.05 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEnduro Drink Holder
  • ColorBlack
  • MaterialPolypropylene
  • HoldsUp to 44 oz. Drinks
  • For Use WithAutomobiles
How can we improve our Technical Specifications?

Compliance and Restrictions

None


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by They don't last long. The bottom sections break after a couple of months of use. I'd pay more for something more durable. December 19, 2014
  • 2015-04-18T19:43:30.625-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co-hasreviews, tv_1, tr_1
  • loc_en_US, sid_1EYX3, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 3 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
What is the height from the top at the horizontal clip to the bottom of the cup holder, and the inner and outer diameter at the top of the round cup holder and the inner and outer diameter at the bottom of the cup holder.
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about sdcaauto is loaded.
Additional information about sdcaauto could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and has been advised by them of the following: Available dimensions are; Packaging Dimensions: 4.0 in x 4.0 in x 6.0 in.
Thank you for using Grainger Ask and Answer.
1 year ago
by
Read all my Q&A
 
Please wait while more information about BryanB is loaded.
Additional information about BryanB could not be loaded.
-2points
0out of 2found this answer helpful.
Was this helpful?helpful0unhelpful2

Answer: 
The height from the top of the horizontal clip to the bottom of the cup holder is 5.75 inches. The inner and outer diameter at the top is a 4 1/8 inches, and 4 3/8 inches.
The inner and outer diamter of the bottom is 3 3/8 and 3 5/8. The pinchers help smaller cups stay in place.
3 months, 4 weeks ago
by
Read all my Q&A
 
Please wait while more information about Kacky is loaded.
Additional information about Kacky could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
Field of Industry:: auto
Product used for:: crafts
Years purchasing from Grainger:: 0
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about jokersaddiction is loaded.
Additional information about jokersaddiction could not be loaded.
-1point
0out of 1found this question helpful.
Was this helpful?helpful0unhelpful1
1 Person needs an answerI have this question too

Answers

Answer: 
By ordering quantity of 1 that would get you 1 cup holder.
2 years, 10 months ago
by
Read all my Q&A
 
Please wait while more information about AngelaK is loaded.
Additional information about AngelaK could not be loaded.
0points
1out of 2found this answer helpful.
Was this helpful?helpful1unhelpful1
  • 2015-04-18T19:39:31.729-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EYX3, prod, sort_default
1 of 1
  • 2015-04-18T19:39:31.731-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_1EYX3, prod, sort_default
1 of 1