Skip Content

Wash Bottle,Std Spout,500ml,Ethanol,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Wash Bottle, Std Spout, 500ml, Ethanol, PK3

Price $39.10 / pkg. of 3

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 6UDT5
  • Mfr. Model # 116420639
  • UNSPSC # 52151644
  • Catalog Page # 929
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Wash Bottle
  • Wash Bottle Style Standard Spout
  • Capacity 500mL
  • Imprinting Ethanol
  • Mouth Wide
  • Bottle Material LDPE
  • Cap Material Polypropylene
  • Color Natural
  • Opacity Translucent
  • Venting Vented
  • Diameter 53mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



A unique, 2-piece valve prevents pressure build-up of solvents within these Right-to-Know Safety-Labeled Wash Bottles and allows dispensing with bottle upright or inverted. Volatiles are vented eliminating solvent drips. Bottles are low-density polyethylene with polypropylene closures and venting assembly. They are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment. Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. Labeled with six of the most commonly used solvent names or label your own. Use only with solvents compatible with LDPE. Custom labeling is available.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.