Skip Content

Wash Bottle,Standard Spout,16 oz.,Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wash Bottle, Standard Spout, 16 oz., Blue

Price $60.75 / pkg. of 4

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35V641
  • Mfr. Model # 118160004
  • UNSPSC # 41103209
  • Catalog Page # N/A
  • Shipping Weight 0.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWash Bottle
  • Wash Bottle StyleStandard Spout
  • Capacity16 oz.
  • ImprintingDistilled Water
  • MouthWide
  • Bottle MaterialLDPE
  • Cap MaterialPolypropylene
  • Cap ColorBlue
  • ColorNatural
  • OpacityTranslucent
  • VentingVented
  • Diameter53mm

Compliance and Restrictions

None

Details

A unique valve prevents pressure build-up inside these Right-to-Know Safety-Labeled Wash Bottles, eliminating potentially dangerous drips. This valve allows dispensing of wash bottle in an upright or inverted position. Bottles feature a wide mouth 53mm (2") for easy refilling. They are pre-printed with the Chemical name and formula, the National Fire Protection Association (NFPA) Section 704 Four-color Diamond, health hazards, Chemical Abstract System (CAS) number, and suggested protective clothing and equipment. Leak-proof, these translucent* LDPE bottles have color-coded polypropylene closures to aid in quick and easy identification. Provides compliance with OSHA requirements outlined in Hazard Communication Standard 29 CFR 1910.1200. 250 & 500ml - 4/bag, 1000ml - 2/bag. Assortment is 6 per bag, Includes one each: Acetone, Bleach, Distilled Water, Ethanol, Isopropanol, and LYOB. *Note: Use LYOB only with solvents compatible with LDPE.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.