Skip Content

Siphon Drum Pump,Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Siphon Drum Pump, Polypropylene

Price $79.55 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46C961
  • Mfr. Model # 32920-0000
  • UNSPSC # 40151529
  • Catalog Page # N/A
  • Shipping Weight 0.81 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hand Operated Drum Pump
  • Action Type Siphon
  • Pump Body Material Polypropylene/Polyethylene
  • Seal Material Polyethylene
  • Discharge Tubing Material PVC
  • Hose Material Polyethylene
  • Piston Material Polyethylene
  • For Use On 19mm Opening Narrow Necked Container
  • Max. Temp. 200 Degrees F
  • Ounces per Stroke 6 oz.
  • Inlet Size 1/2
  • Outlet Size 1/2
  • Discharge Tube Outlet ID Size 1/2"
  • Discharge Tube Outlet OD Size 3/4"
  • Discharge Tube Length 36"
  • Suction Tube Length 26"
  • Application For Withdraw Liquids from Narrow Necked Containers with Min Opening of 19mm
  • Manufacturers Warranty Length 3 months
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.