Skip Content

200mL Personal Eye Wash pH Neutralizer, For Use With First Aid Kits or Toolboxes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

200mL Personal Eye Wash pH Neutralizer, For Use With First Aid Kits or Toolboxes

Price: NA

Activate Now

to save with

Select AdvantageSM

Unavailable for purchase, product discontinued


  • Item # 9EEL4
  • Mfr. Model # F24880-1023
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 1.6 lbs.
Country of Origin Denmark Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

pH Neutralizer Sterile Eye Wash Solution contains a 4.9% sterile phosphate buffer solution that quickly neutralizes acids and alkalis. 200mL bottle is provides with a flexible, form fitting eye cup, a dust cap and clear instructions. Use to refill eyewash stations (sold separately) of for use alone.

Plum pH Neutralizer Eye Wash Solution neutralizes acids and alkalis to a harmless pH level in 20 seconds or less
• Bottle twists open quickly and is ready to use immediately
• Bottle can be squeezed to spray up into the eye

View More

Technical Specs

  • Item Personal Eye Wash pH Neutralizer
  • Bottle Size 200mL
  • For Use With First Aid Kits or Toolboxes
  • Shelf Life 3 yr.
  • Standards ANSI Z358.1-2009 (As a personal eye wash only)
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.