Skip Content

SPINBAR MAG SINK STRAINER GRN close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

SPINBAR MAG SINK STRAINER GRN

Price $38.30 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9MT83
  • Mfr. Model # F37787-0001
  • UNSPSC # 41121802
  • Catalog Page # N/A
  • Catalog Group # E5674
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMagnetic Sink Strainer
  • MaterialPTFE
  • SizeUniversal
  • ColorGreen
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Spinbar® Magnetic Sink Strainer is a simple solution to prevent your Spinbar® Magnetic Stirring Bars (available separately) from going down the sink drain. The flexible, chemical-resistant sink strainer has 4 strong magnets in each corner that attract and hold Spinbar® Magnetic Stirring Bars, while the long slits in the sides and skirt allow fluids to drain rapidly. A wide skirt allows you to use the Spinbar® Magnetic Sink Strainer in a variety of sink drains, and a straight edge on one side allows you to place it near the sink wall. Four legs on the underside of the Spinbar® Magnetic Sink Strainer anchor the strainer in the sink drain and help prevent it from being dislodged by flowing liquid.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.