Skip Content

Tape Dispenser Scienceware Bel-Art close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Tape Dispenser Scienceware Bel-Art

Price $145.60 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9F352
  • Mfr. Model # 13461-0000
  • UNSPSC # 44121605
  • Catalog Page # N/A
  • Shipping Weight 3.63 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemLabel Tape Dispenser
    How can we improve our Technical Specifications?

    Compliance and Restrictions

    None

    Details

    Convenient dispenser holds and releases tape cut to your specification. Writing platform accommodates both left and right handed users for labeling tape prior to dispensing. The epoxy-coated steel platform has finger holes for releasing the tape and a cut off edge for one hand use. A weighted base with non-skid pads prevents sliding or lifting. The 7.6cm (3") core fits standard tape rolls up to 25mm (1") wide and accepts tape rolls having a maximum diameter of 13.3cm (5¼"). The base is 21.3 x 8.7 x 9.5cm H (8³/₈ x 3³/₈ x 3³/₄") with a 10.2 x 15.2cm (4 x 6") platform. Shipping weight 1.8kg (4lb). Accepts F13463 series tapes in both 40 yard and 60 yard rolls. Tape not included.

    Alternate Search Terms


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.