Skip Content

N-Icer Ice Bucket,Lid Blue close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

N-Icer Ice Bucket, Lid Blue

Price $109.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5WAK2
  • Mfr. Model # 18848-4001
  • UNSPSC # 42295102
  • Catalog Page # N/A
  • Catalog Group # D9808
  • Shipping Weight 1.8 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemIce Bucket
  • MaterialPolymer Foam
  • ColorBlue
  • Overall Height6.7
  • Overall Width8.5
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Magic Touch™ Ice Bucket has excellent insulating properties for keeping temperature sensitive samples in an optimal environment. With a temperature range of -196° to 100°C (-321° to 212°F), it can be used with ice, dry ice, dry ice alcohol slurries, or liquid nitrogen. The expanded polymer foam is nonsweating, chemical-resistant, and impervious to moisture and odors. It has a flared edge for easy carrying, and the lid can be cut to make openings for thermometers, cooling coils, flasks, etc. Round floating racks to hold 1.5mL and 15mL tubes are available separately.

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.