Skip Content

Flowmeter,Unmounted,65mm,Size 5 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Flowmeter, Unmounted, 65mm, Size 5

Price $130.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 46D029
  • Mfr. Model # 40400-0025
  • UNSPSC # 41112501
  • Catalog Page # N/A
  • Shipping Weight 0.065 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use the Scienceware® Riteflow™ flowmeter for flow measurements in the lab, process flows in pilot plants, metering carrier gases in chromatography, indicating and controlling gases in manufacturing processes, and for indicating flow rates in pumping or flow systems. Formed from heavy-walled, shock-resistant borosilicate glass. Uniformly tapered bores have internal rib guides to stabilize the stainless steel float. Flow measurement is taken by reading the center of the float on the universal scale. The number on the scale corresponds to a flow rate for the given fluid or gas on a calibration chart (included). Flexible tubing is connected directly to the top and bottom of the flowmeter and can be held in place with a clamp.

View More

Technical Specs

  • Item Flowmeter
  • Type 65mm Scale, Size 5, Unmounted
  • Max. Pressure (PSI) 200 p.s.i.g.
  • Connection Size (In.) Inlet OD 31/64"; Outlet OD 15/32"
  • Max. Temp. (F) 121 Degrees C, 250 Degrees F
  • Length 8cm
  • Length (In.) 3-3/16"
  • Housing Material Heavy walled, shock resistant Borosilicate Glass
  • Flow Range @ CCM of Water 4 to 147/42 to 364
  • Accuracy (%) +/-2% of full scale
  • Flow Range @ CCM 853 to 6318/1973 to 12058
  • Includes (1) Glass and (1) Stainless Steel Float
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.