Skip Content

Eye Wash Station,500mL close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eye Wash Station, 500mL

Price $62.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8GTU3
  • Mfr. Model # 24880-4001
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 1.8 lbs.
Country of Origin DenmarkCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEye Wash Station
  • Bottle Size500mL
  • ColorGreen
  • Shelf Life3 yr.
  • Height11-1/2"
  • Width4"
  • Depth4"
  • StandardsANSI Z358.1-2009 (As a personal eye wash only)
  • IncludesInstructional Pictogram Sign
How can we improve our Technical Specifications?

Details

Single Emergency Eye Wash Station mounts to the wall and includes one 500mL bottle of saline and an instructional pictogram. Great for areas where on-the-spot rinsing may be necessary or in smaller or mobile workplaces.

Plum Single Emergency Eye Wash Station with flexible, form-fitting eye cup delivers gentle, effective rinsing
• Bottle twists open quickly and is ready to use immediately
• Bottle can be squeezed to spray up into the eye


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 2 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
2 answers

are refills sold?

does this product have refills?
2 years, 2 months ago
by
Read all my Q&A
 
Please wait while more information about KatieS is loaded.
Additional information about KatieS could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The refill is item number 8GTU5.
2 years, 1 month ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
Yes, the catalog number for the 500ml Plum Saline refill is 12K817
http://www.grainger.com/product/BEL-ART-SCIENCEWARE-Eyewash-Refill-12K817?functionCode=P2IDP2PCP
1 year, 1 month ago
by
Read all my Q&A
 
Please wait while more information about Bel-Art Products is loaded.
Additional information about Bel-Art Products could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-07-03T20:25:59.936-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8GTU3, prod, sort_default
1 of 1
  • 2015-07-03T20:25:59.938-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8GTU3, prod, sort_default
1 of 1