Skip Content

Space Saver Vacuum Desiccator,10-3/4 Dia close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Space Saver Vacuum Desiccator, 10-3/4 Dia

Price $183.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 8UT03
  • Mfr. Model # 42025-0000
  • UNSPSC # 41123003
  • Catalog Page # N/A
  • Shipping Weight 4.06 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemSpace Saver Vacuum Desiccator
  • Inside Dia.10-3/4"
  • Overall Height12-1/8"
  • Overall Length9-7/16"
  • Material of ConstructionPolycarbonate (Upper Section), Polypropylene (Lower Section)
  • ColorWhite (Base)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(2 Questions : 4 Answers)

Ask your questions. Share your answers.

 
 
« Back
 
 
I need to determine the volume of water that can be added to this desiccator so I can calculate a mixing recipe. (Mixing with Methylene Blue Solution)
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about tlb37327 is loaded.
Additional information about tlb37327 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
Grainger has contacted the product supplier and we have been advised by them of the following: the absolute maximum amount of liquid which can be held in the bottom portion of the desiccator is 5.2 liters or 1.37 gallons. This is filling it right to the edge.

Thank you for using Grainger Ask and Answer.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The total internal volume of the 10.75 in. diameter Space Saver Desiccator is approximately 6.4L. However, the desiccator is not designed for be water tight if completely filled.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Bel-Art Products is loaded.
Additional information about Bel-Art Products could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
Need to know the volume of liquid which desiccator holds for determining our ratio of methylene blue solution. Container is only about 1/2 filled (bottom section) - need to know the bottom section volume only.
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about tlb37327 is loaded.
Additional information about tlb37327 could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
The bottom portion will hold approx 5.2 Liters
1 year, 4 months ago
by
Read all my Q&A
 
Please wait while more information about KelliB is loaded.
Additional information about KelliB could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0

Answer: 
The internal volume of the lower half of the 10.75 in. diameter Space Saver Desiccator is approximately 3.2 liters.
11 months ago
by
Read all my Q&A
 
Please wait while more information about Bel-Art Products is loaded.
Additional information about Bel-Art Products could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-02T20:14:33.800-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8UT03, prod, sort_default
1 of 1
  • 2015-05-02T20:14:33.803-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_8UT03, prod, sort_default
1 of 1