Skip Content

Y Connector,6mm,Barbed,PP,PK12 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Y Connector, 6mm, Barbed, PP, PK12

Price $40.95 / pkg. of 12

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 35V594
  • Mfr. Model # 196140000
  • UNSPSC # 56122002
  • Catalog Page # N/A
  • Shipping Weight 0.05 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemY Connector
  • Basic MaterialPlastic
  • Body MaterialPolypropylene
  • Connection TypeBarbed
  • Barb Size6mm
  • Temp. Range20 Degrees to 135 Degrees C
  • ColorNatural
How can we improve our Technical Specifications?

Compliance and Restrictions

    Details

    Use these fittings to ensure a tight, secure connection between lengths of tubing having the same inner diameter (I.D.). Connectors have multiple barbs per arm to provide additional contact between the fitting and the tubing for extra gripping power. Chemical-resistant polypropylene plastic for use with a wide range of liquids or gases. FDA-grade for direct contact with food, drugs, and cosmetics. Autoclavable.


    Product Reviews Disclaimer:
    Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

    Product Q&A

    (1 Question : 1 Answer)

    Ask your questions. Share your answers.

     
     
    « Back
     
     
    do you also supply white silicone tubing
    1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about Cassim is loaded.
    Additional information about Cassim could not be loaded.
    0points
    0out of 0found this question helpful.
    Was this helpful?helpful0unhelpful0
    1 Person needs an answerI have this question too

    Answers

    Answer: 
    Please see below for the other sizes of the Y Connector that we do supply on Grainger:
    4.7mm - Item number 21TP82
    9.5mm - Item number 35V595
    12.7mm - Item number 35V596
    1 week ago
    by
    Read all my Q&A
     
    Please wait while more information about Bel-Art Products is loaded.
    Additional information about Bel-Art Products could not be loaded.
    +1point
    1out of 1found this answer helpful.
    Was this helpful?helpful1unhelpful0
    • 2015-04-27T19:42:30.875-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_35V594, prod, sort_default
    1 of 1
    • 2015-04-27T19:42:30.877-05:00
    • bvseo_lps, prod_bvqa, vn_prr_5.6
    • cp-1, bvpage1
    • co_hasquestionsanswers
    • loc_en_US, sid_35V594, prod, sort_default
    1 of 1