Skip Content

Cylinder,PS,Cloning,Sterile,Med,PK50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Cylinder, PS, Cloning, Sterile, Med, PK50

Price $99.45 / pkg. of 50

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 6JHT3
  • Mfr. Model # 378470200
  • UNSPSC # 41122101
  • Catalog Page # N/A
  • Shipping Weight 0.125 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemCloning Cylinders
  • ColorClear

Compliance and Restrictions

  • This item is restricted for international sale.

Details

These cloning cylinders facilitate the isolation of individual cell clones, each generated from a single cell, yielding a homogenous population of cells. To isolate a clone, a thin layer of grease is applied to the bottom edge of the cylinder and then inverted over the clone of choice. After adding a small volume of Trypsin or EDTA, the dish is incubated at 37ºC (98.6ºF) briefly until cells detach. Cells are then collected from inside the cylinder and transferred to another vessel for further growth. _x000D_
Polystyrene cloning cylinders are supplied in sterile packs. Three sizes: 4.7mm I.D. x 8mm H, 6.4mm I.D. x 8mm H and 9.5mm I.D. x 11mm H. Each cylinder is tapered so the bottom edge is wider than the top ensuring a good sealing surface. Packed 10 per bag, one size.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.