Skip Content

Clamping Ring For Use With 8ZJU5,PK2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Clamping Ring For Use With 8ZJU5, PK2

Price $51.90 / pkg. of 2

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9AMZ4
  • Mfr. Model # H500290200
  • UNSPSC # 41102421
  • Catalog Page # N/A
  • Shipping Weight 2.0 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemClamping Ring
  • TypeAdjustable

Compliance and Restrictions

None

Details

The operator and the external environment are protected with this lightweight, self-contained portable isolation cabinet. A large acrylic window with 6" circular glove ports permits safe viewing of operations, and the 8" diameter side port allows easy insertion of material and equipment. Large size, 22" long (20" installed) neoprene gloves are included and provide good protection against gas, liquid or solid penetration and are secured to the 6" circular port holes with clamping rings (included). Body molded from LDPE with round corners throughout for easy cleaning. Available with or without gas ports. Overall dimensions: 68.5 W x 33D x 55cmH (27 x 13 x 22"), without gas ports. Shipping weight: 17.2kg (38lbs.).

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.