Skip Content

Eyewash Refill,Sterile,200mL,PK3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Eyewash Refill, Sterile, 200mL, PK3

BEL-ART - SCIENCEWARE

Price: $55.65 / pkg. of 3

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 12K816
  • Mfr. Model # 248800023
  • UNSPSC # 46181810
  • Catalog Page # N/A
  • Shipping Weight 1.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemEmergency Eyewash
  • Bottle Size200mL
  • For Use WithMfr. No. 24880-4003, 24880-5003, 24880-5500
  • Shelf Life3 yr.
How can we improve our Technical Specifications?

Compliance and Restrictions

Details

Bottles contain a sterile 0.9% sodium chloride solution (saline) for rinsing dust and debris, or a 4.9% sterile phosphate buffer (pH neutralizing) solution to quickly neutralize acids and alkalis. Bottles have clear instructions, twist open for quick access and have a built-in eye cup with dust cap. Use to refill eye wash stations or take to job sites as part of first aid kits. 200 ml bottles fit Plum Belt Bag F24880-5500. Bottles require no maintenance and have a three year shelf life from date of manufacture. Meets ANSI Z358.1-2009 (as a personal eye wash only).

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.