Skip Content

 
Eye Wash Station close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Eye Wash Station


Technical Specs

  • Color Green 
  • Shelf Life 3 yr. 
Bottle Size
Please Select
Height
Please Select
Width
Please Select
Depth
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Bottle Size
Height
Width
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
24880-4002
(2) 500mL
12"
9"
5"

$82.60 / each

Enter location to check availability
Catalog Page #  NA

Price $82.60 / each

Technical Specs

  • Bottle Size (2) 500mL
  • Color Green
  • Shelf Life 3 yr.
  • Height 12"
  • Width 9"
  • Depth 5"
24880-4001
500mL
112
4"
4"

$62.00 / each

Enter location to check availability
Catalog Page #  NA

Price $62.00 / each

Technical Specs

  • Bottle Size 500mL
  • Color Green
  • Shelf Life 3 yr.
  • Height 112
  • Width 4"
  • Depth 4"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More