Skip Content

Pipe Nipple,1-1/2 In,7-1/2 In,Galv Steel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pipe Nipple, 1-1/2 In, 7-1/2 In, Galv Steel

BECK

Price: $12.39 / each

Please sign in or register to access lists

Check Availability
Product ships within 5 business days from supplier
  • Item # 29VH18
  • Mfr. Model # 0331035006
  • UNSPSC # 40142318
  • Catalog Page # N/A
  • Shipping Weight 1.51 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemPipe Nipple
  • TypeCold Weld
  • Pipe Size1-1/2"
  • ConnectionFNPT
  • Length7-1/2"
  • Schedule40
  • Material of ConstructionGalvanized Steel
  • Inside Dia. (In.)1.610
  • Outside Dia. (In.)1.900
  • Wall Thickness (In.)0.145
  • Metal DetectableYes
  • StandardsASTM A733, ASTM A53
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Details

Has a weld bead inside, is NPT threaded at both ends, and resists rust and corrosion. For low-pressure plumbing applications including air, water, oil, natural gas, and steam. Certified for use in potable water applications. Threads conform to ANSI B1.20.1 standards. Material conforms to ASTM A-53 Type E, Grade A standards. Manufacturing conforms to ASTM A-733 standards.

Product content provided by supplier

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.